Shop All Extension Cords
Kensington
Kensington K62690US Smartsockets Standard Adapter
Mfr # K62690US
Zoro # G203898531
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K62690US
- Zoro # G203898531
- UPC # 85896626909
- Country of Origin China
- Category Extension Cords
Description
SmartSockets combines features and visual excitement to provide superior surge protection to your electronics against power spikes brown outs and black outs. Color-coded rings with matching color labels for easy connected equipment identification and cord management. 8-outlet 8-ft cord with 2490 joule rating. Right-angled plug for easy accessibility. $35 000 limited connected equipment warranty.Kensington was founded in 1981 with the invention of the System Saver a combined cooling fan and surge protector that became the number-one-selling peripheral for the Apple II. Now more than 300 computer accessory products comprise the Kensington inventory. For 25 years Kensington Computer Products Group has been creating innovative products that make the connection between you and your computer more enjoyable and productive. At the office in the home or on the move Kensington computer accessories bring practicality creativity and inspiration together in a comprehensive line of products that delight users and create lifelong customers. Kensington Computer Products Group headquartered in Redwood Shores California is the technology division of ACCO Brands Company (NYSE: ABD).Plug/Connector Type: NEMA 5-15P.Receptacles: 8 x NEMA 5-15R.Input Voltage: 120 V AC.Output Voltage: 120 V AC.Surge Energy Rating: 2.5 kJ.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Fuse Holder, 15A Amp Range, Wire Leads, Glass Fuse Type (420553-1)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 60A (MGF222NR)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 10 to 65 psi, Standard Action (9013FSG9J20)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 8A, 250V AC, Non-Indicating, 10kA at 250V AC (FLM008)
- U.S. WIRE & CABLE 50 Ft. Single-Tap w/ Lit End Temp-Flex Extension Cord, 10/3 Ga., 300V, 15A, Yellow (68050)
- POWER FIRST 100 ft. 10/3 3-Outlet Lighted Extension Cord SJTOW (4GAE1)
- MONOPRICE Power Cord Splitter - NEMA 5-15P to 2x NEMA 5-15R_ 16AWG_ 13A_ SJT_ Bl (41088)
- ALL-SOURCE 12 Ft. 16/2 Brown Cube Tap Extension Cord (IN-PT2162-12X-BR)
- SOUTHWIRE Extension Cord, Outdoor, 100 ft. Length (3689SW0002)
- LEGACY Flexzilla Pro Extension Cord 12/3 Awg Sjtw 25 (FZ512825)
- ELECTRIDUCT Flat Plug 3-Prong Power Extension Cord- 15ft- Black, PK 3 (PE-ED-FP-15-BK-3PK)
- Kensington Extension Cords