Shop All Arm, Back, and Foot Rests
Kensington
Footrest, Memory Foam, Gray
Mfr # K56144USF
Zoro # G2843477
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Gray
- Material Memory Foam
- Width 4.6"
- Length 21-1/2"
- Height 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K56144USF
- Zoro # G2843477
- UPC # 085896561446
- Country of Origin Taiwan, Province of China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 4.6" |
Length | 21-1/2" |
Height | 14" |
Adjustable Height | 3.50" - 5" |
Overall Width | 14 in |
Overall Height | 4 5/8 in |
Overall Length | 21 1/2 in |
Details
Item | Footrest |
Color | Black, Gray |
Material | Memory Foam |
Type | Memory Foam |
Comfort Settings | Adjustable Height (3.5 in to 5 in) and Angle (0 Degrees to 15 Degrees in 1 Degrees Increments) |
Series | SoleMate(TM)/SmartFit(R) System |
Includes | Locking Foot Pedal Control |
Finish | Unfinished |
Product Type | Foot Rest |
Features | Rocking Motion |
Adjustments | Forward/Backward Tilt, Height |
Description
Footrest, Color Black, Gray, Features Rocking Motion, Material Memory Foam, Overall Height 4 5/8 in, Overall Length 21 1/2 in, Overall Width 14 in, Product Type Foot Rest, Finish Unfinished, Adjustments Forward/Backward Tilt, Height, Includes Locking Foot Pedal Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock w In/Out Temp (513-149-INT)
- HON Executive Chair, Fixed Padded, Upholstery: Black; Base: Black (HVL402.EN11)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18GE/W)
- CAROLINES TREASURES Border Collie Welcome Wall and Door Hanging Prints (BB1427DS812)
- KENSINGTON Backrest, Memory Foam, Black (L82025F)
- KENSINGTON Footrest, 17-3/4" x 14x3", Plastic Gray (K56152US)
- KENSINGTON Backrest, Steel/Plastic/Nylon Black (K60412WW)
- KENSINGTON Adjustable Height Footrest, Gray (K56146USF)
- DMI Coccyx Cushion, 16"L x 18"W Foam Black (513-7956-0200)
- VIVE HEALTH Memory Foam Footrest (CSH1046GRY)
- STROMBERG CARLSON Stromberg Carlson LA-104 Ladder Chair Rack (LA-104)
- Kensington Arm, Back, and Foot Rests