Shop All Arm, Back, and Foot Rests
Kensington
Footrest, 17-3/4" x 14x3", Plastic Gray
Mfr # K56152US
Zoro # G0592225
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Series SoleSaver(TM)
- Finish Unfinished
- Comfort Settings Tilt Adjustments (10 Degrees , 15 Degrees and 20 Degrees )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K56152US
- Zoro # G0592225
- UPC # 636638006116
- Country of Origin Taiwan, Province of China
- Category Arm, Back, and Foot Rests
Dimensions
Overall Width | 14 in |
Size | Large (L) |
Details
Item | Footrest |
Color | Gray |
Material | Plastic |
Series | SoleSaver(TM) |
Finish | Unfinished |
Comfort Settings | Tilt Adjustments (10 Degrees , 15 Degrees and 20 Degrees ) |
Product Type | Foot Rest |
Features | Rocking Motion |
Adjustments | Forward/Backward Tilt |
Description
Footrest, Color Gray, Features Rocking Motion, Material Plastic, Overall Width 14 in, Product Type Foot Rest, Finish Unfinished, Adjustments Forward/Backward Tilt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE USB Outlet Counter Height Set, Black, Table + 3Stools (5713BK)
- WEHSCO Bed Frame, 70In L x 39In W x 7-1/4In H (DTQG4)
- LOCK-TILE Lock-Tile® PVC Floor Tiles, SM002D, 19.5x19.5", Textured, Dark Gray (SM002D)
- WINSOME 26.77 x 10.87 x 10.87 in. Rex Umbrella Stand with Metal Tray (94712)
- KENSINGTON Adjustable Height Footrest, Gray (K56146USF)
- KENSINGTON Footrest, Memory Foam, Gray (K56144USF)
- KENSINGTON Memory Foam Seat Cushion (L82024F)
- KENSINGTON Backrest, Steel/Plastic/Nylon Black (K60412WW)
- KENSINGTON Backrest, Memory Foam, Black (L82025F)
- AIDATA Massaging Footrest, Acupressure Bumps / 5 Height Adjustments (FR008)
- DMI Gel Cushion, 16"L x 18"W Gel/Foam Black (513-7645-0200)
- Kensington Arm, Back, and Foot Rests