Shop All Mouse Pads & Wrist Rests
Kensington
Extra-Cushioned Mouse Wrist Pad, Black
Mfr # K57822US
Zoro # G6243870
original price:
$13.59
5% off
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Pad Type Mouse Pad with Wrist Rest
- Height 0.9"
- Features Durable, Non-skid Base, Ergonomic
- Width 7.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kensington
- MFR # K57822US
- Zoro # G6243870
- UPC # 735353578226
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 0.9" |
Width | 7.9" |
Depth | 10.9" |
Details
Item | Mouse Pads & Wrist Rests |
Color | Black |
Pad Type | Mouse Pad with Wrist Rest |
Features | Durable, Non-skid Base, Ergonomic |
Package Type | Retail |
Product Type | Wrist Rest |
Cover Material | Fabric |
Theme | Solid Color |
Description
Extra-Cushioned Mouse Wrist Pad,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 1.5V 9V Alkaline, 10PK (ZEUS 9V)
- PEERLESS Tilt TV Wall Mount, 32" to 65" Screen (EWMU)
- SPECO TECHNOLOGIES 1 In/4 Out Video Distribution Amplifier (VIDDIST)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 3Ft (180224)
- KENSINGTON WRISTREST, MSEPAD, GEL, RD/BK (KMW62402)
- KENSINGTON ErgoSoft Wrist Rest for Slim Mouse/Trackpad, 6.3 x 4.3, Black (52803)
- KENSINGTON Mid-Size Wireless Mouse, Graphite Gray (K72423AMA)
- KENSINGTON Mouse Wrist Rest, Black, Standard (K62816USF)
- KENSINGTON Wrist Extra-Cushioned Mouse Pad, Blue (K57803US)
- KENSINGTON ErgoSoft Wrist Rest for Standard Keyboar (K52799WW)
- AIDATA Crystal Gel Mouse Pad Wrist Rest, Green (CGL003G)
- Kensington Mouse Pads & Wrist Rests