Shop All Computer Mice
Kensington
Expert Mouse Trackball, USB 2.0, Left/Right Hand Use, Black/Silver
Mfr # K64325
Zoro # G702690643
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type USB 2.0
- Color Black/Silver
- Cable Length 6 ft
- Compatible With Chrome OS™ 44 and Later; Mac® OS X 10.8-10.13; Windows® 7, 8, 8.1, 10
- Corded/Wireless Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K64325
- Zoro # G702690643
- UPC # 85896643258
- Country of Origin China
- Category Computer Mice
Dimensions
Cable Length | 6 ft |
Size | 5w x 5.75d x 2.5h |
Details
Item | Mice |
Connector Type | USB 2.0 |
Color | Black/Silver |
Compatible With | Chrome OS™ 44 and Later; Mac® OS X 10.8-10.13; Windows® 7, 8, 8.1, 10 |
Corded/Wireless | Wired |
Laser/Optical | Optical |
Number of Buttons | 4 |
Weight | 1.359 lbs |
Left/Right Hand Use | Left/Right |
Description
The Expert Mouse® Wired Trackball is the productivity enhancer professionals use to get more work done in less time. It offers highly accurate cursor control and great comfort for your hand and wrist. TrackballWorks software can customize the four buttons, and the Scroll Ring lets you quickly scan up and down your screen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA Cobra CAMS4 Remote CB Microphone System for 4-Pin Mics (CAMS4)
- MAXELL Silver Oxide Watch Battery SR916SW Low Drain Replaces 373, PK 5 (SR916SW)
- CAT Portable Power Charger, 8" Cable Length (CUPBBLYE00G0A0)
- DANTONA Battery, L74A26-2-1-2W (L74A26-2-1-2W)
- KENSINGTON Mouse, ProFit M Size Nano, Sapphire Blue (K72421US)
- KENSINGTON Trackball Mouse, Corded, Optical, Black (K64325)
- KENSINGTON Mouse, Pro Fit M Size Nano, Ruby Red (K72422US)
- KENSINGTON Pro Fit Wired Mid-Size Mouse USB (K72355WW)
- KENSINGTON Mouse, Black, Wireless, Optical, AAA Battery (K72405USA)
- KENSINGTON Mouse, Full Size, Wireless, Black (K72370US)
- MESA Prestige International Inc. Evoluent Vertical Mouse -Smaller Profile (VM4S)
- Kensington Computer Mice