Shop All Mouse Pads & Wrist Rests
Kensington
ErgoSoft Wrist Rest for Standard Keyboar
Mfr # K52799WW
Zoro # G9749679
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Nonskid
- Color Black
- Material Polyurethane Elastomer; Polyurethane Gel
- Height 0.5"
- Width 22.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kensington
- MFR # K52799WW
- Zoro # G9749679
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 0.5" |
Width | 22.7" |
Depth | 5.1" |
Details
Item | ErgoSoft Wrist Rest for Standard Keyboar |
Pad Type | Nonskid |
Color | Black |
Material | Polyurethane Elastomer; Polyurethane Gel |
Features | Ergonomic |
Weight | 1.6 lbs |
Wrist Filling Material | Gel |
Base Material | Rubber |
Theme | Solid Color |
Description
ErgoSoft Wrist Rest for Standard Keyboar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Battery Center BC-645 (MAX3961850)
- KANTEK Glass Monitor Riser, 22 in. x 8.25 in. x 3.25 in., Clear, Supports 40 lbs (MS370)
- MOTOROLA Single Unit Charger (WPLN4182A)
- K-TOOL INTERNATIONAL Dual Pad Wireless Inductive Charging Base (KTIXD5532)
- KENSINGTON Wireless Mouse for Life, Black (K74532WWA)
- KENSINGTON Duo Gel Mouse Pad Wrist Rest, Blue (K62401AM)
- KENSINGTON Extra-Cushioned Mouse Wrist Pad, Black (K57822US)
- KENSINGTON Mouse Wrist Rest, Black, Standard (K62816USF)
- KENSINGTON Mid-Size Wireless Mouse, Graphite Gray (K72423AMA)
- KENSINGTON SmartFit Wrist Rest, Black Pad/Cover, PK5 (K55787-US)
- DELTON Wireless Charging Mouse Pad & S8 Wireless Mouse Set, D101 Non-Skid Mouse Pad (DMMPADKIT101)
- Kensington Mouse Pads & Wrist Rests