Shop All Mouse Pads & Wrist Rests
Kensington
ErgoSoft Wrist Rest for Slim Mouse/Trackpad, 6.3 x 4.3, Black
Mfr # 52803
Zoro # G606437825
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pad Type Nonskid
- Color Black
- Features Ergonomic
- Height 0.3"
- Standards TAA Compliant; Meets MIL-STD-810H Method 504.3 Contamination by Fluids testing for resistance to breakdown when exposed to cleaning and disinfecting solvents such as alcohol and bleach for at least 24 hours
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # 52803
- Zoro # G606437825
- UPC # 85896528036
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 0.3" |
Width | 6.3" |
Depth | 4.3" |
Details
Item | Mouse Pads & Wrist Rests |
Pad Type | Nonskid |
Color | Black |
Features | Ergonomic |
Standards | TAA Compliant; Meets MIL-STD-810H Method 504.3 Contamination by Fluids testing for resistance to breakdown when exposed to cleaning and disinfecting solvents such as alcohol and bleach for at least 24 hours |
Theme | Solid Color |
Cover Material | Textured Thermoplastic Polyurethane |
Wrist Filling Material | Gel |
Base Material | Elastomer |
Description
Scientifically developed to prevent injury while optimizing comfort, Kensington’s ErgoSoft Wrist Rest for Slim Mouse/Trackpad features an ultra-soft exterior supported by gel cushioning. Combining unmatched softness with ergonomic science, the wrist rest is perfect for work and play. Innovation, quality, and trust have made Kensington The Professionals’ Choice in ergonomics for more than 20 years. Resistant to breakdown when exposed to cleaning and disinfecting solvents such as alcohol and bleach for at least 24 hours. Ergonomist approved to provide optimal health, comfort and protection through proper alignment, tailored dimensions, and unique curved design. Professional-level design options provide functional and sophisticated low-profile elegance. Ideal for a mouse less than 1" high.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Allen Bradley 1756-l61/b Battery (1756-L61/B BATTERY ALLEN BRADLEY)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Toyo 6FM7 (MAX3943277)
- EMINENCE SPEAKER 10 Inch Brit Guitar Speaker; 75W; 8 Ohms - RAMROD (RAMROD)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Entry Alert Sensor (STI-3551)
- KENSINGTON Duo Gel Mouse Pad Wrist Rest, Blue (K62401AM)
- KENSINGTON SmartFit Wrist Rest, Black Pad/Cover, PK5 (K55787-US)
- KENSINGTON Mid-Size Wireless Mouse, Graphite Gray (K72423AMA)
- KENSINGTON Mouse Wrist Rest, Black, Standard (K62816USF)
- KENSINGTON Wrist Extra-Cushioned Mouse Pad, Blue (K57803US)
- KENSINGTON SmartFit Mouse Pad (K55793AM)
- FELLOWES Mousepad w/Wrist Support, Graphite (9175101)
- Kensington Mouse Pads & Wrist Rests