Shop All Mouse Pads & Wrist Rests
Kensington
ErgoSoft Wrist Rest for Slim Mouse/Track
Mfr # K52803WW
Zoro # G8862470
product price: $10.49
/ea
Sold in multiples of 6 for $62.94
$62.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.30"
- Height 0.30"
- Depth 4.27"
- Product Type Wrist Rest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K52803WW
- Zoro # G8862470
- UPC # 085896528036
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 6.30" |
Height | 0.30" |
Depth | 4.27" |
Details
Item | ErgoSoft Wrist Rest for Slim Mouse/Track |
Product Type | Wrist Rest |
Description
ErgoSoft Wrist Rest for Slim Mouse/Track
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Speaker Microphone, 2-1/4" H, 3-3/4" W (HM205B)
- ILC Replacement for Sigmastek Sp12-5 (SP12-5 SIGMASTEK)
- BITTEL Phone, Cordless, Mini 3 Button, Black (77DSS-1PB)
- MIGHTY MAX BATTERY 12-Volt 18 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML18-12INT)
- KENSINGTON ErgoSoft Wrist Rest for Standard Mouse (K52802WW)
- KENSINGTON Mouse Wrist Rest, Black, Standard (K62816USF)
- KENSINGTON Extra-Cushioned Mouse Wrist Pad, Black (K57822US)
- KENSINGTON SmartFit Wrist Rest, Black Pad/Cover, PK5 (K55787-US)
- KENSINGTON Duo Gel Mouse Pad Wrist Rest, Blue (K62401AM)
- KENSINGTON Mid-Size Wireless Mouse, Graphite Gray (K72423AMA)
- INNOVERA Innovera 52458 Natural Rubber Keyboard Wrist Rest; Black (52458)
- Kensington Mouse Pads & Wrist Rests