Shop All Desk Grommets and Cable Organizers
Kensington
Desk Mount Cable Anchor
Mfr # K64613WW
Zoro # G3729223
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 3/4 in
- Color Gray
- Length 3 1/2 in
- Height 1/2 to 2 1/4 in
- Includes (2) 3/4 in One-Way Security Woodscrews, 2-Year Warranty, Built-In Kensington Security Slot, Mounting Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K64613WW
- Zoro # G3729223
- UPC # 085896646136
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Dimensions
Width | 1 3/4 in |
Length | 3 1/2 in |
Height | 1/2 to 2 1/4 in |
Overall Height | 3/4 in |
Overall Width | 1 3/4 in |
Overall Length | 3 1/2 in |
Overall Diameter | 4 15/16 in |
Details
Item | Grommet Hole Cable Anchor |
Color | Gray |
Includes | (2) 3/4 in One-Way Security Woodscrews, 2-Year Warranty, Built-In Kensington Security Slot, Mounting Tape |
Material | Steel |
Product Type | Grommet Hole Cable Anchor |
Description
Grommet Hole Cable Anchor, Height 1/2 to 2 1/4 in, Length 3 1/2 in, Width 1 3/4 in, Material Steel, Color Gray, Includes (2) 3/4 in One-Way Security Woodscrews, 2-Year Warranty, Built-In Kensington Security Slot, Mounting Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement AC Adapter - 9V 600mA, 6'L, Black (318529)
- CONTROLTEK Metal Coin Tray, Pennies, 3.5 x 10 x 1.75, Red (560065)
- BUSINESS SOURCE Folder, Hang, Bxbtm, 1" Exp, Ltr, PK25 (43850)
- PENTEL Retractable Eraser Set, Blk, Blue, Red, 3 Pc (PENZE21BP3K6)
- KENSINGTON Grommet Hole Cable Anchor (K64612WW)
- KENSINGTON Desk Mount Cable Anchor, Gray/White (K64613WW)
- MASTER CASTER Channel, J Style, 1 1/8Hx48Lx2 3/8Win, Blk (00205)
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 3/4" to 1"- Model CM15 (WL-TOOL-OR-15-5PK)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- Gray (WL-050-10-GY)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1" x 100FT- Black (WL-PP-NS-100-100-BK)
- ELECTRIDUCT Open Slot Wire Duct- 1" x 1" x 6.5ft- Full Case- 25pcs- White (WD-ED-OS-CASE-100-100-WT)
- Kensington Desk Grommets and Cable Organizers