Shop All Document Holders
Kensington
Copyholder, Adjustable, Copy/Book
Mfr # K62058US
Zoro # G6288129
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Free Standing
- Material Metal
- Sheet Capacity 50
- Color Midnight Blue/Gray
- Width 8.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K62058US
- Zoro # G6288129
- UPC # 085896620587
- Country of Origin China
- Category Document Holders
Dimensions
Width | 8.25" |
Height | 13.5" |
Depth | 1.25" |
For File Size | Books; Legal; Letter |
Details
Item | Copyholder,Adjustable,Copy/Book |
Mounting Style | Free Standing |
Material | Metal |
Sheet Capacity | 50 |
Color | Midnight Blue/Gray |
Features | Adjustable Height; Tilt |
Description
Copyholder,Adjustable,Copy/Book
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROOKSIDE DESIGN, LLC 36" Hanging Clamps For Blueprint Storage Rack - Set of 6 (PC-636)
- LUXOR Magnetic Glass Dry Erase Board, White (WGB9648M)
- WITE-OUT Correction Tape, 1/5"x39.4', Single Line, 18/BX, White PK (BICWOTAP18)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 4 1/4", White, 12/Case (204C)
- KENSINGTON COPYHOLDER, PUCK, PRIORITY (KMW62061)
- KENSINGTON Copy Holder, Black, 20 Sheet Cap. (K62081BF)
- KENSINGTON Copy Holder, Black, 40 Sheet Cap., Metal (S7062046B)
- KENSINGTON Copyholder, Monitor, Flex, Black (K62081B)
- C-LINE PRODUCTS Sheet Protector, Tabs, Clear, PK8 (5587)
- BAGS OF BAGS ZIPAFILE® Storage Bag, Yellow, PK25 (ZFH1413Y)
- AVERY Protector, Sheet, Nonstk, Semi 100PK (AVE74101)
- Kensington Document Holders