Shop All Document Holders
Kensington
Copy Holder, Black, 40 Sheet Cap., Metal
Mfr # S7062046B
Zoro # G4537416
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Desktop
- Material Metal
- Sheet Capacity 40
- Color Black
- Width 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # S7062046B
- Zoro # G4537416
- UPC # 074711620468
- Country of Origin Taiwan, Province of China
- Category Document Holders
Dimensions
Width | 9 1/4 in |
Height | 12 1/2 in |
Length | 9.3" |
Overall Height | 12 1/2 in |
Overall Width | 9 1/4 in |
Details
Item | Copy Stand |
Mounting Style | Desktop |
Material | Metal |
Sheet Capacity | 40 |
Color | Black |
Features | Book Lip, Highlighting Line Guide, Indentation to Hold Notebooks, Magnet, Paper Clip, Rubber Feet |
Product Type | Copy Stand |
Description
Copy Stand, Mounting Style Desktop, Sheet Capacity 40, Height 12 1/2 in, Width 9 1/4 in, Color Black, Material Metal, Features Book Lip, Highlighting Line Guide, Indentation to Hold Notebooks, Magnet, Paper Clip, Rubber Feet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Red Ink, Black Matte Barrel, PK12 (60152)
- SCOTCH MOUNTING TAPE 1X60"" (414H)
- MALIN CO Baling Wire, 0.0286 Dia, 114.6 ft. (08-0286-014S)
- ZORO SELECT Strapping, Plastic, 1000 ft. L, Yellow (3LLP5)
- KENSINGTON Copy Holder, Black, 20 Sheet Cap. (K62081BF)
- KENSINGTON Copyholder, Monitor, Flex, Black (K62081B)
- KENSINGTON COPYHOLDER, PUCK, PRIORITY (KMW62061)
- KENSINGTON Copyholder, Adjustable, Copy/Book (K62058US)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (15 Pockets) (252819)
- C-LINE PRODUCTS 3Pocket Poly Portfolios, Red, 24PK (33944-BX)
- C-LINE PRODUCTS Holder, Shop Ticket, Hang, Clear, PK15 (41922)
- Kensington Document Holders