Shop All Cables & U-Locks
Kensington
Computer Lock, Keyed, 7 1/2 Ft
Mfr # K64025F
Zoro # G2130012
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Alike
- Body Material Steel
- Cable Length 7 1/4 ft
- Cable Dia. 13/64 in
- For Use With Computers, Projectors, And Monitors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K64025F
- Zoro # G2130012
- UPC # 085896640257
- Country of Origin Multiple
- Category Cables & U-Locks
Dimensions
Cable Length | 7 1/4 ft |
Cable Dia. | 13/64 in |
Cable Diameter | 1/5 in |
Details
Key Type | Alike |
Item | Cable Lock |
Body Material | Steel |
For Use With | Computers, Projectors, And Monitors |
Cable Color | Gray |
Includes | (2) Keys, (2) Lock Heads, 7-1/2 ft Steel Cable |
Number of Keys | 2 |
Body Color | Gray |
Cable Material | Steel |
Key Code | 64025 |
Lock Body Shape | Round |
Keying | Keyed Alike |
Locking Style | Keyed |
Weather Resistant | No |
Cable Lock Type | Computer Cable Locks |
Environment | Indoor |
Lock Body Material | Steel |
Material | Carbon Steel |
Description
Cable Lock, Locking Style Keyed, Computer Cable Locks, 1/5 in Cable Diameter, 7 1/4 ft Cable Length, Steel, Key Code 64025, Keying Keyed Alike, Lock Brand KENSINGTON, Weather Resistant No, Body Color Gray, Cable Color Gray, Number of Keys 2, Environment Indoor, Lock Body Material Steel, Lock Body Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screw-In Ladder Hook, 7-3/4 in., Steel Rod, Gray Rubber Coating 2 Pack (MP11370-2)
- ADFORS SCREEN 36""X25' GRAY (FCS9214-M)
- EKENA MILLWORK 2 1/2"W x 30"D Countertop Island Steel Heavy Duty Bracket w/ Flange, Powder Coated Black (BKTM02X30IBPBL)
- A.M.K. MAGNETICS AMK Magnetics PowerMag XL Hand Release Magnet, 5" Dia. (PXL)
- KENSINGTON ClickSafe Combination Laptop Lock for Na (K68103WW)
- KENSINGTON MicroSaver Keyed Ultra Laptop Lock, 6ft Steel Cable, Two Keys (K67723US)
- KENSINGTON MicroSaver Cable Lock, 4 ft, Black (K64538US)
- KENSINGTON Laptop Lock, 6 ft L, 7/10 in dia., Keyed (K64435WW)
- KENSINGTON Microsaver 2.0 Keyed Twin Laptop Lock (K65048WW)
- KENSINGTON Cable Lock, Keyed Different, 8 ft (K64424WW)
- WINNER INTL Winner International UTL902 6 Foot Keyed Cable Lock - Red (UTL902)
- Kensington Cables & U-Locks