Shop All Mouse Pads & Wrist Rests
Kensington
Comfort Gel Mouse Pad, Black
Mfr # K62386AM
Zoro # G5772448
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1.50"
- Standards TAA
- Width 9.37"
- Features Non-Skid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K62386AM
- Zoro # G5772448
- UPC # 085896623861
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 1.50" |
Width | 9.37" |
Depth | 13" |
Details
Item | Mouse Pad |
Color | Black |
Standards | TAA |
Features | Non-Skid |
Product Type | Mouse Pad |
Description
Mouse Pad, Black, Features Non-Skid, TAA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 Volt 3 Ah 50 CCA GEL Sealed Lead Acid Battery (YTX4L-BSGEL)
- PANASONIC CR-2032/F2N 3V Lithium Coin Battery SMD (SMT) Tabs for CMOS Calendar (CR-2032/F2N)
- FELLOWES Mouse Pad with Microban, Black (5933901)
- OLADANCE Ows Pro True Wireless In Ear Headphones, Silver (EBOLA07XSLEN01)
- KENSINGTON Wrist Pillow Mouse Wrist Rest - Black (L57822US)
- KENSINGTON WRISTREST, MSEPAD, GEL, RD/BK (KMW62402)
- KENSINGTON Wrist Extra-Cushioned Mouse Pad, Blue (K57803US)
- KENSINGTON Mouse Wrist Rest, Black, Standard (K62816USF)
- KENSINGTON Wrist Pillow Foam Keyboard Rest, Black (L22801US)
- KENSINGTON Duo Gel Mouse Pad Wrist Rest, Blue (K62401AM)
- KELLYREST Palm Support, Black (KCS50175)
- Kensington Mouse Pads & Wrist Rests