Shop All Cases and Totes
Kensington
Claptop Sleeve 17", Black
Mfr # 62567
Zoro # G6359915
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 17.38"
- Depth 2.13"
- Features Carrying Handle, Shoulder Strap, Fits Laptops Up to 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # 62567
- Zoro # G6359915
- UPC # 085896625674
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 17.38" |
Depth | 2.13" |
Height | 14.25" |
Maximum Device Size | 17" |
Details
Item | Cases |
Color | Black |
Material | Polyester |
Features | Carrying Handle, Shoulder Strap, Fits Laptops Up to 17" |
Closure Type | Zipper |
Weight | 1.183 lbs |
Number of Compartments | 3 |
For Use With | Laptops |
Description
Item Claptop Sleeve,17 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 12x10x6 in (55NM38)
- VERSA PAK Versa-Pak™ Cellulose Wadding Dispenser Pack, 12" x 200', Kraft, 1/Each (KIMDIS12)
- MSI Digital Crane Dynamometer 2500 lb. Capacity (MSI-7300-2500)
- DIDAX UNIFIX® Cube Set, 500 pcs (2-21)
- KENSINGTON Laptop Backpack 16 "/43.2cm, Black (K62238B)
- KENSINGTON Notebook Case 15.4", SP30, Black (62560)
- BUYSMARTDEPOT Buysmartdepot 3769 Blue Softside Laptop Brief; Blue (3769 Blue)
- CASE LOGIC Diamond 17" Laptop Briefcase, 17.3" x 3.2" x 12.5", Black (3201434)
- PRO-LOK ProLok: Blue Punch ” Molded Case (Pro-Lok) (PRL-BP-CASE)
- SOLO Harrison Briefcase, 16.75" x 7.75" x 12", Vinyl, Black (CLS346-4)
- SOLO 16" Laptop Case, Black, Polyester (USLCLA1164)
- Kensington Cases and Totes