Shop All Micro-USB, Type-C & Lightning Charging Cables
Kensington
Charge & Sync USB-C Cable, 5PK
Mfr # K65610WW
Zoro # G210090119
product price: $23.49
/pk 5, $4.70/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K65610WW
- Zoro # G210090119
- UPC # 85896656104
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
For gold-standard cable performance and strength, look no further than Charge & Sync cables. Great for any application, and perfectly suited for Kensington Charge & Sync cabinets, allowing the cabinet door clearance to close completely. Charge, sync videos, music, photos, and more, fast. The encased anti-twist abrasionresistant cable is tested to withstand at least 10,000 cycles of 90-degree bends. Its compact length 12.9 in./327mm helps reduce cable clutter and resists tangles. Copper wire ensures quality and reliability. Available with Lightning or USB-C connectors. Get superior performance - sync videos, music, photos, and more at up to 480 Mbps; and charge fast up to 60W 20V/3A; up to 2.1A when used with the Charge & Sync Cabinet K67862AM. Encased anti-twist abrasion-resistant cable is tested to withstand at least 10,000 cycles of 90-degree bends to ensure reliability. A 90-degree USB-A end is perfectly suited for Kensington Charge & Sync cabinets, allowing the door clearance to close completely. Compact cable length 12.9 in./327mm helps reduce cable clutter and resists tangles. Copper wire delivers a quality connection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Radio Hand Microphone (RM-7)
- ILC Replacement for Fisher Price Barbie Beach Patrol Power Wheels Compatible Battery (WX-QY87-8)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 15Ft- White (100707WT)
- APC Battery Backup Power, 8 Outlets, 650VA (BE650G)
- OTTERBOX Premium Fast Charge Usb C To Apple Lightning Cable 2m, Glamour Black (78-80630)
- POWER UP! USB Cable - 8ft Braided - Micro USB (191-05946)
- SATECHI Usb C To Apple Lightning Cable 10in, Space Gray (ST-TCL10M)
- POWER UP! USB Cable-Micro USB 3ft Braided Asst Colors (191-05511)
- POWER UP! USB Cable - MFI Apple 8-pin 3ft White (191-050549)
- MOBILESPEC Hi-Vis 4Ft Lightning To Usb-A Cable, Orange (MBSHV0423)
- MOBILESPEC Lightning to 3.5 mm Port Wht (MB12280)
- Kensington Micro-USB, Type-C & Lightning Charging Cables