Shop All Power Strips
Kensington
Basic Strip Surge Protector, 6 Outlets
Mfr # K62146US
Zoro # G6243855
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Color Black
- Cord Length 6 ft.
- Housing Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K62146US
- Zoro # G6243855
- UPC # 085896621461
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Details
Item | Color-Coded Strip Surge Protector |
Number of Outlets | 6 |
Color | Black |
Housing Material | ABS Plastic |
Description
Basic Strip Surge Protector,6 Outlets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extra Heavy Duty Push Button Switch, SPST, Silver (5RLV2)
- EATON Overload Relay, 20 to 100A, Class 10/20/30 (XTOE100GCSS)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP4K1201BW3)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 600 V (GS2MU3N)
- KENSINGTON Premium Surge Protector, 8 Outlets (K62663US)
- KENSINGTON Premium Surge Protector, 7 Outlets (K62662US)
- KENSINGTON SmartSockets Surge Protector, 8 Outlets (62691)
- KENSINGTON Surge Protector, 15 Cord, Gray (K62668US)
- TRIPP LITE Surge Protector Strip, 4 Outlet, Gray (TLP404)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 15 ft, Gray (PS2408)
- ELECTRIDUCT Furniture Power and Data Centers (PDC-SW-222-BK)
- Kensington Extension Cords & Power Strips