Shop All Arm, Back, and Foot Rests
Kensington
Backrest, Steel/Plastic/Nylon Black
Mfr # K60412WW
Zoro # G3716889
product price: $63.95
/ea
Sold in multiples of 2 for $127.90
$127.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon, Plastic, Steel
- Includes Washable Fabric Cover
- For Use With Office Desk Chairs
- Comfort Settings Adjustable Straps and Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K60412WW
- Zoro # G3716889
- UPC # 085896604129
- Country of Origin Taiwan, Province of China
- Category Arm, Back, and Foot Rests
Dimensions
Seat Height (In.) | 15 1/2 in |
Overall Width | 5 5/8 in |
Overall Height | 15 1/2 in |
Overall Length | 17 1/8 in |
Details
Item | Backrest |
Color | Black |
Material | Nylon, Plastic, Steel |
Includes | Washable Fabric Cover |
For Use With | Office Desk Chairs |
Comfort Settings | Adjustable Straps and Height |
Series | SmartFit(R) |
Finish | Black |
Type | Spring Platform |
Product Type | Back Support |
Features | Four Independent Springs, Removable & Washable Fabric, SmartFit(R) System, Ventilated Supports |
Adjustments | Height |
Description
Backrest, Color Black, Features Four Independent Springs, Removable & Washable Fabric, SmartFit(R) System, Ventilated Supports, Material Nylon, Plastic, Steel, Overall Height 15 1/2 in, Overall Length 17 1/8 in, Overall Width 5 5/8 in, Product Type Back Support, Finish Black, For Use With Office Desk Chairs, Adjustments Height, Includes Washable Fabric Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART David Lloyd Glover 'Summer Sun Porch' Canvas Art, 22x32 (DLG0205-C223GG)
- BAXTON STUDIO Hannah Navy Blue Velvet Upholstered Tufted Storage Ottoman Bench (160-9932)
- OFFICESOURCE Mario Collection Student Stackable Desk with Chrome Frame (6080CR)
- LORELL Folding Table, Rectangular, 5/8" Thick Top, 60"x18", MY (LLR60725)
- KENSINGTON Adjustable Height Footrest, Gray (K56146USF)
- KENSINGTON Backrest, Memory Foam, Black (L82025F)
- KENSINGTON Memory Foam Seat Cushion (L82024F)
- KENSINGTON Footrest, 17-3/4" x 14x3", Plastic Gray (K56152US)
- KENSINGTON Footrest, Memory Foam, Gray (K56144USF)
- AIDATA Luxe Comfort Footrest, 2 Heigth Adjustments, Free Angle Adjustments, Gray (FR006B)
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2448)
- Kensington Arm, Back, and Foot Rests