Shop All Rods and Hardware
Kenney Mfg
Kenney Weaver 1" Indoor/Outdoor Rust-Resistant Curtain Rod, 72-144", Black
Mfr # KN90001
Zoro # G501207493
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenney Mfg
- MFR # KN90001
- Zoro # G501207493
- UPC # 42437007863
- Country of Origin China
- Category Rods and Hardware
Description
Add a touch of style inside or outside of your home with the Weaver Indoor/Outdoor Rust-Resistant Curtain Rod by Kenney.
The 1 inch diameter Weaver curtain rod has a rust-resistant coating and secure brackets, making this an ideal solution for inside or outside your home. Ceiling or wall mount this rod on larger windows, in larger rooms, on your deck, or in a pergola to hang light to heavyweight curtains. The telescoping rod adjusts from 72 inches to 144 inches to fit your window and projects 3.4 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative metal finials (0.9" L x 1.74" W x 1.74" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The 1" Weaver Indoor/Outdoor Rust-Resistant Curtain Rod can be wall or ceiling mounted indoors or out1" diameter curtain rod adjusts from 72-144" to fit your window and projects 3.4” from the wallFor use with light, medium, or heavyweight curtains in larger rooms or outside your homeSteel rod in black finish with decorative metal finials and matching mounting hardwareIncludes: one telescoping curtain rod with cap finials, two brackets, one center support, screws, drywall anchors, and installation instructions
The 1 inch diameter Weaver curtain rod has a rust-resistant coating and secure brackets, making this an ideal solution for inside or outside your home. Ceiling or wall mount this rod on larger windows, in larger rooms, on your deck, or in a pergola to hang light to heavyweight curtains. The telescoping rod adjusts from 72 inches to 144 inches to fit your window and projects 3.4 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative metal finials (0.9" L x 1.74" W x 1.74" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The 1" Weaver Indoor/Outdoor Rust-Resistant Curtain Rod can be wall or ceiling mounted indoors or out1" diameter curtain rod adjusts from 72-144" to fit your window and projects 3.4” from the wallFor use with light, medium, or heavyweight curtains in larger rooms or outside your homeSteel rod in black finish with decorative metal finials and matching mounting hardwareIncludes: one telescoping curtain rod with cap finials, two brackets, one center support, screws, drywall anchors, and installation instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh 32 1/2-, Adjustable Padded, Back, Seat, Frame: Black (GO-2100-A-GG)
- FLASH FURNITURE Black Draft Chair, Black Frame (HL-0001-1CBLACK-GG)
- HD FCWAX17S FastCap Soft Refill Stick No. 17 (FCWAX17S)
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Clear 32 oz (60009)
- KENNEY MFG Kenney Kiera 5/8" Standard Decorative Window Curtain Rod, 48-86", Black (KN71670)
- KENNEY MFG Curtain Rod, 34 in Dia, 66 to 120 in L, Metal, Brushed Nickel (KN80103)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Oil Rubbed Bronze (KN71701V1)
- KENNEY MFG Kenney 6005966 48 x 86 in. Sun Zero Silver Room Darkening Curtain Rod (6005966)
- KENNEY MFG 14PK XLong Pin On Hook (KN1007NP)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Oil Rubbed Bronze (KN71700V1)
- KENNEY MFG SLIP ON PIN HOOK 14PK (KN1041)
- Kenney Mfg Rods and Hardware