Kenney Mfg

Kenney Seville 5/8" Standard Decorative Window Curtain Rod, 90-130", Matte Black


product price: $26.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add a touch of style to your home with the Seville Standard Decorative Window Curtain Rod by Kenney.
The 5/8 inch diameter Seville curtain rod in matte black features matching square finial ends. Use in your kitchen, bedroom, dining room, and living room to hang light to medium weight curtains. The telescoping rod adjusts from 90 inches to 130 inches to fit your window and projects 3 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative square finials (2.64" L x 2.23" W x 2.23" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney Seville 5/8" Standard Decorative Window Curtain Rod features square finials5/8" diameter curtain rod adjusts from 90-130" to fit your window and projects 3” from the wallFor use with light to medium weight curtains in your kitchen, bedroom, dining room, and living roomSteel rod in matte black finish with decorative molded plastic finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.