Shop All Rods and Hardware
Kenney Mfg
Kenney Rachel 5/8" Standard Decorative Window Curtain Rod, 48-86", Antique White
Mfr # KN71605V1
Zoro # G701207453
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenney Mfg
- MFR # KN71605V1
- Zoro # G701207453
- UPC # 42437716055
- Country of Origin China
- Category Rods and Hardware
Description
Add a touch of style to your home with the Rachel Standard Decorative Window Curtain Rod by Kenney.
The 5/8 inch diameter Rachel curtain rod in antique white features matching fluted ball finial ends. Use in your kitchen, bedroom, dining room, and living room to hang light to medium weight curtains. The telescoping rod adjusts from 48 inches to 86 inches to fit your window and projects 3 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative fluted ball finials (1.92" L x 1.56" W x 1.56" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney Rachel 5/8" Standard Decorative Window Curtain Rod features fluted ball finial ends5/8" diameter curtain rod adjusts from 48-86" to fit your window and projects 3" from the wallFor use with light to medium weight curtains in your kitchen, bedroom, dining room, and living roomSteel rod in antique white finish with decorative fluted ball finial ends and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions
The 5/8 inch diameter Rachel curtain rod in antique white features matching fluted ball finial ends. Use in your kitchen, bedroom, dining room, and living room to hang light to medium weight curtains. The telescoping rod adjusts from 48 inches to 86 inches to fit your window and projects 3 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative fluted ball finials (1.92" L x 1.56" W x 1.56" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney Rachel 5/8" Standard Decorative Window Curtain Rod features fluted ball finial ends5/8" diameter curtain rod adjusts from 48-86" to fit your window and projects 3" from the wallFor use with light to medium weight curtains in your kitchen, bedroom, dining room, and living roomSteel rod in antique white finish with decorative fluted ball finial ends and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1/2" #6 Cop Cut Tack (122615)
- DRYFAST Fitted Sheet, Queen Size, 80 in. L, PK6 (1A29715)
- HON 15" W 2 Drawer File Cabinet, Black, Letter (H512.P.P)
- ATLAS COMMERCIAL PRODUCTS Wood Slatted Folding Chair, Antique Black (WSFC4DK)
- KENNEY MFG 1628 SLV Magnet Rod (KN40343V1)
- KENNEY MFG Kenney Kiera 5/8" Standard Decorative Window Curtain Rod, 28-48", Black (KN71669)
- KENNEY MFG Kenney Marble Ball 3/4" Standard Decorative Window Curtain Rod, 66-120", Brown Marble (KN80437NP)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Brushed Nickel (KN71609V1)
- KENNEY MFG Curtain Rod, 1 in Dia, 48 to 86 in L, Steel, White (KN527)
- KENNEY MFG White Traverse Curtain Rod 40 in. L X 78 in. L (KN42/1P)
- CENTRAL DESIGN Central Design 4862-485 Crate 0.81 in. Curtain Rod; 48-84 in. - Satin Nickel (4862-485)
- Kenney Mfg Rods and Hardware