Kenney Mfg

Kenney Mission 1" Premium Decorative Window Curtain Rod, 48-86", Pewter


product price: $34.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add a touch of style to your home with the Mission Premium Decorative Window Curtain Rod by Kenney.
The 1 inch diameter Mission curtain rod in pewter features larger finials to make a bolder statement. Use on larger windows and in larger rooms, like your bedroom and living room, to hang light to heavyweight curtains as well as thermal or room darkening curtains. The telescoping rod adjusts from 48 to 86 inches to fit your window and includes adjustable brackets. The brackets can be adjusted to project the curtain rod 3.75 to 5.75 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative finials (1.88" L x 2.82" W x 2.82" H), two adjustable mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney Mission 1" Premium Decorative Window Curtain Rod features larger traditional square finials that make a bolder statement1" diameter curtain rod adjusts from 48-86" to fit your window and includes adjustable brackets that project 3.75-5.75” from the wallFor use with light to heavyweight curtains on larger windows in your bedroom, living room, and dining roomSteel rod in pewter finish with decorative finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two adjustable brackets, one center support, screws, drywall anchors, and installation instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.