Kenney Mfg

Kenney Mercer 3/4" Standard Decorative Window Curtain Rod, 66-120", Brushed Nickel


product price: $27.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add a touch of style to your home with the Mercer Standard Decorative Window Curtain Rod by Kenney.
The 3/4 inch diameter Mercer curtain rod in brushed nickel features larger scale ball finials to make a bolder statement. Use on larger windows and in larger rooms, like your bedroom and living room, to hang light to heavyweight curtains. The telescoping rod adjusts from 66 inches to 120 inches to fit your window and projects 3.5 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative finials (2.99" L x 2.28" W x 2.28" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney Mercer 3/4" Standard Decorative Window Curtain Rod features larger scale ball finials3/4" diameter curtain rod adjusts from 66-120" to fit your window and projects 3.5” from the wallFor use with light to heavyweight curtains for larger windows in your bedroom, living room, and dining roomSteel rod in brushed nickel finish with decorative finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.