Shop All Rods and Hardware
Kenney Mfg
Kenney Lucas 3/4" Standard Decorative Window Curtain Rod, 36-66", Black
Mfr # KN80209NP
Zoro # G401207463
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenney Mfg
- MFR # KN80209NP
- Zoro # G401207463
- UPC # 42437002202
- Country of Origin China
- Category Rods and Hardware
Description
Add a touch of style to your home with the Lucas Standard Decorative Window Curtain Rod by Kenney.
The 3/4 inch diameter Lucas curtain rod in black features larger openwork cage finials to make a bolder statement. Use on larger windows and in larger rooms, like your bedroom and living room, to hang light to heavyweight curtains. The telescoping rod adjusts from 36 inches to 66 inches to fit your window and projects 3.5 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative finials (3.22" L x 2.25" W x 2.25" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney Lucas 3/4" Standard Decorative Window Curtain Rod features openwork cage finials3/4" diameter curtain rod adjusts from 36-66" to fit your window and projects 3.5” from the wallFor use with light to heavyweight curtains for larger windows in your bedroom, living room, and dining roomSteel rod in black finish with decorative finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions
The 3/4 inch diameter Lucas curtain rod in black features larger openwork cage finials to make a bolder statement. Use on larger windows and in larger rooms, like your bedroom and living room, to hang light to heavyweight curtains. The telescoping rod adjusts from 36 inches to 66 inches to fit your window and projects 3.5 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative finials (3.22" L x 2.25" W x 2.25" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney Lucas 3/4" Standard Decorative Window Curtain Rod features openwork cage finials3/4" diameter curtain rod adjusts from 36-66" to fit your window and projects 3.5” from the wallFor use with light to heavyweight curtains for larger windows in your bedroom, living room, and dining roomSteel rod in black finish with decorative finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mesh Guest Chair with Casters, Black (B6909R-CS)
- ZORO SELECT Shower Curtain, vinyl, White, 42 in W, 72 in L (4EEY1)
- MASTER MFG Tap On Chair Leg Glides, Felt Sild, PK24 (88830CS)
- FLASH FURNITURE Cafe Chair, Stackable, Plastic, White (RUT-418-WH-GG)
- KENNEY MFG Kenney Jayden 3/4" Standard Decorative Window Curtain Rod, 66-120", Pewter (KN80208NP)
- KENNEY MFG 14PK Drapery Pin Hook (KN1002NP)
- KENNEY MFG Kenney Valencia 5/8” Standard Decorative Window Curtain Rod, 28-48", Satin Nickel (KN65400)
- KENNEY MFG Kenney Weaver 1" Indoor/Outdoor Rust-Resistant Curtain Rod, 72-144", Black (KN90001)
- KENNEY MFG ROD SUPPORT HOOK 2"" (KN87011)
- KENNEY MFG Kenney Adjustable Curtain Rod 72 in. L White (KN609C/10V1H)
- ZENNA HOME Zenna Home 6409833 86 in. Tension Rod; Chrome & Silver (6409833)
- Kenney Mfg Rods and Hardware