Shop All Rods and Hardware
Kenney Mfg
Kenney Layla 1" Value Decorative Window Double Curtain Rod, 30-84", Black
Mfr # KN87008V1NP
Zoro # G101207435
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kenney Mfg
- MFR # KN87008V1NP
- Zoro # G101207435
- UPC # 42437951470
- Country of Origin China
- Category Rods and Hardware
Description
Add a touch of style to your home with the Layla Value Decorative Window Double Curtain Rod by Kenney.
The 1 inch diameter Layla double curtain rod in black adds a layered look to your windows. Layering curtains gives you more control over how much light you let into your room throughout the day and provides more insulation during the colder months. To layer, place heavier, decorative curtains on the front 1" diameter rod and lighter, sheer curtains on the back 5/8" diameter rod. Use on larger windows and in larger rooms, like your bedroom or living room, to hang light to heavyweight curtains. The telescoping rod adjusts from 30 to 84 inches to fit your window. The front rod projects 3.375 inches from the wall, while the back rod projects 1.5 inches. This double rod is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: two telescoping steel curtain rods with lightweight plastic finials (3.15" L x 2.28" W x 2.28" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney® Layla 1" Value Decorative Window Double Curtain Rod adds a layered look to your windowDouble curtain rod adjusts from 30-84" with the 1" diameter front rod projecting 3.375" from the wall and the 5/8" diameter back rod projecting 1.5" from the wallFor use with light to heavyweight curtains on larger windows in your bedroom, living room, and dining roomSteel double rod in black finish with lightweight plastic finials and matching mounting hardwareIncludes: two telescoping curtain rods with finials, two brackets, one center support, screws, drywall anchors, and installation instructions
The 1 inch diameter Layla double curtain rod in black adds a layered look to your windows. Layering curtains gives you more control over how much light you let into your room throughout the day and provides more insulation during the colder months. To layer, place heavier, decorative curtains on the front 1" diameter rod and lighter, sheer curtains on the back 5/8" diameter rod. Use on larger windows and in larger rooms, like your bedroom or living room, to hang light to heavyweight curtains. The telescoping rod adjusts from 30 to 84 inches to fit your window. The front rod projects 3.375 inches from the wall, while the back rod projects 1.5 inches. This double rod is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: two telescoping steel curtain rods with lightweight plastic finials (3.15" L x 2.28" W x 2.28" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney® Layla 1" Value Decorative Window Double Curtain Rod adds a layered look to your windowDouble curtain rod adjusts from 30-84" with the 1" diameter front rod projecting 3.375" from the wall and the 5/8" diameter back rod projecting 1.5" from the wallFor use with light to heavyweight curtains on larger windows in your bedroom, living room, and dining roomSteel double rod in black finish with lightweight plastic finials and matching mounting hardwareIncludes: two telescoping curtain rods with finials, two brackets, one center support, screws, drywall anchors, and installation instructions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Mattress Cover, Anchor Band, 36x80 In. (X42101)
- ZORO SELECT Mini Blinds, 48" Lx 59" W, Alabaster, Vinyl (493N89)
- SUN ZERO Norwich White Blackout Curtains 80 in. W X 63 in. L (AC-NRWCH63WHT)
- FLASH FURNITURE Stack Chair, Gray w/ Black Frame (RUT-188-GY-GG)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Oil Rubbed Bronze (KN71700V1)
- KENNEY MFG ROD SUPPORT HOOK 2"" (KN87011)
- KENNEY MFG 1628 SLV Magnet Rod (KN40343V1)
- KENNEY MFG Curtain Rod, 1 in Dia, 18 to 28 in L, Steel, White (KN510)
- KENNEY MFG TENSION ROD BRWN 75"" (KN621)
- KENNEY MFG KN96012 Clip Ring, Steel (KN960/12V1)
- KENNEY MFG Curtain Rod 84-120Offwht (KN513)
- Kenney Mfg Rods and Hardware