Shop All Rods and Hardware
Kenney Mfg
Kenney Layla 1" Value Decorative Window Curtain Rod, 30-84", Black
Mfr # KN87002V1NP
Zoro # G601207515
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenney Mfg
- MFR # KN87002V1NP
- Zoro # G601207515
- UPC # 42437517850
- Country of Origin China
- Category Rods and Hardware
Description
Add a touch of style to your home with the Layla Value Decorative Window Curtain Rod by Kenney.
The 1 inch diameter Layla curtain rod in black features larger ball finials to make a bolder statement. Use on larger windows and in larger rooms, like your bedroom and living room, to hang light to heavyweight curtains. The telescoping rod adjusts from 30 to 84 inches to fit your window and projects 3.375 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative lightweight plastic finials (3.15" L x 2.28" W x 2.28" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney® Layla 1" Value Decorative Window Curtain Rod features larger finials that make a bolder statement1" diameter curtain rod adjusts from 30-84" to fit your window and projects 3.375” from the wallFor use with light to heavyweight curtains on larger windows in your bedroom, living room, and dining roomSteel rod in black finish with decorative lightweight plastic finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions
The 1 inch diameter Layla curtain rod in black features larger ball finials to make a bolder statement. Use on larger windows and in larger rooms, like your bedroom and living room, to hang light to heavyweight curtains. The telescoping rod adjusts from 30 to 84 inches to fit your window and projects 3.375 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative lightweight plastic finials (3.15" L x 2.28" W x 2.28" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney® Layla 1" Value Decorative Window Curtain Rod features larger finials that make a bolder statement1" diameter curtain rod adjusts from 30-84" to fit your window and projects 3.375” from the wallFor use with light to heavyweight curtains on larger windows in your bedroom, living room, and dining roomSteel rod in black finish with decorative lightweight plastic finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 5 Drawer File Cabinet, Black, Legal (17781)
- FLASH FURNITURE Black Ladder Stool-Nat Seat (2-XU-DG697BLAD-BAR-NATW-GG)
- PACIFIC PLAY TENTS Teacher Chair, Blue (G-7-50)
- BOSS Black Guest Chair, 18 1/2" W 18" L 32 1/2" H, No Arms, Vinyl Seat (B1400-BK-2)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 28-48", Black (KN90030NP)
- KENNEY MFG Curtain Rod, 1 in Dia, 84 to 120 in L, Steel, White (KN513)
- KENNEY MFG Kenney Glendale 5/8" Standard Decorative Window Curtain Rod, 48-86", Cocoa (KN71622V1)
- KENNEY MFG Kenney Birkin 3/4" Fast Fit Easy Install Decorative Window Curtain Rod, 42-120", Oil Rubbed Bronze (KN80802NP)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Brushed Nickel (KN71608V1)
- KENNEY MFG ADJ BRACKET SILVER 3/4"" (KN85293)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Black (KN71607V1)
- Kenney Mfg Rods and Hardware