Shop All Rods and Hardware
Kenney Mfg
Kenney Jillian 1/2" Petite Café Decorative Window Curtain Rod, 48-86", Brown Marble
Mfr # KN55181
Zoro # G201207472
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenney Mfg
- MFR # KN55181
- Zoro # G201207472
- UPC # 42437002431
- Country of Origin China
- Category Rods and Hardware
Description
Add a touch of style to your home with the Jillian Petite Café Window Curtain Rod by Kenney.
The 1/2 inch diameter Jillian curtain rod in faux brown marble is a simple way to add style to smaller windows. Use in your kitchen and bathroom to hang lightweight café curtains, sheers, and valances. The telescoping rod adjusts from 48 inches to 86 inches to fit your window and projects 2.75 inches from the wall. It is ideal for hanging curtains with pockets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative finials (1.68" L x 1.20" W x 1.20" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney Jillian 1/2" Petite Café Window Curtain Rod is a simple way to add style to smaller windows1/2" diameter curtain rod adjusts from 48-86" to fit your window and projects 2.75” from the wallFor use with lightweight café curtains, sheers, and valances in your kitchen or bathroomSteel rod in brown finish with decorative faux marble finished finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions
The 1/2 inch diameter Jillian curtain rod in faux brown marble is a simple way to add style to smaller windows. Use in your kitchen and bathroom to hang lightweight café curtains, sheers, and valances. The telescoping rod adjusts from 48 inches to 86 inches to fit your window and projects 2.75 inches from the wall. It is ideal for hanging curtains with pockets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative finials (1.68" L x 1.20" W x 1.20" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney Jillian 1/2" Petite Café Window Curtain Rod is a simple way to add style to smaller windows1/2" diameter curtain rod adjusts from 48-86" to fit your window and projects 2.75” from the wallFor use with lightweight café curtains, sheers, and valances in your kitchen or bathroomSteel rod in brown finish with decorative faux marble finished finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Vinyl Lab Chair, 17" to 25", T-Pad Arms, White (1010296)
- ZORO SELECT Round Stool with Backrest, Height 24" to 33"Black (5NWH5)
- BOSS 29" Chrome/Black Stool (B229-BK)
- MEDMATTRESS Economy Fiber-Core Camp Mattress with Vinyl Cover, 30" x 74", 5" Depth (MMPF-30745-V)
- KENNEY MFG 1628 SLV Magnet Rod (KN40343V1)
- KENNEY MFG Kenney Davenport 1/2" Petite Café Decorative Window Curtain Rod, 48-86", Brushed Brass (KN55973)
- KENNEY MFG Kenney Davenport 1/2" Petite Café Decorative Window Curtain Rod, 28-48", White (KN55250)
- KENNEY MFG Curtain Rod, 1 in Dia, 84 to 120 in L, Steel, White (KN513)
- KENNEY MFG Kenney Jayden 3/4" Standard Decorative Window Curtain Rod, 66-120", Pewter (KN80208NP)
- KENNEY MFG TENSION ROD SLVR 48"" (KN613)
- KENNEY MFG DBL Curtain Rod Support (KN879-11)
- Kenney Mfg Rods and Hardware