Shop All Rods and Hardware
Kenney Mfg
Kenney Harris 1/2" Petite Café Decorative Window Curtain Rod, 48-86", Matte Black
Mfr # KN55951
Zoro # G301207440
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kenney Mfg
- MFR # KN55951
- Zoro # G301207440
- UPC # 42437511551
- Country of Origin China
- Category Rods and Hardware
Description
Add a touch of style to your home with the Harris Petite Café Window Curtain Rod by Kenney.
The 1/2 inch diameter Harris curtain rod in matte black is a simple way to add style to smaller windows. Use in your kitchen and bathroom to hang lightweight café curtains, sheers, and valances. The telescoping rod adjusts from 48 inches to 86 inches to fit your window and projects 2.75 inches from the wall. It is ideal for hanging curtains with pockets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative acrylic finials (1.75" L x 1.28" W x 1.28" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney Harris 1/2" Petite Café Window Curtain Rod is a simple way to add style to smaller windows1/2" diameter curtain rod adjusts from 48-86" to fit your window and projects 2.75” from the wallFor use with lightweight café curtains, sheers, and valances in your kitchen or bathroomSteel rod in matte black finish with decorative clear acrylic finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions
The 1/2 inch diameter Harris curtain rod in matte black is a simple way to add style to smaller windows. Use in your kitchen and bathroom to hang lightweight café curtains, sheers, and valances. The telescoping rod adjusts from 48 inches to 86 inches to fit your window and projects 2.75 inches from the wall. It is ideal for hanging curtains with pockets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative acrylic finials (1.75" L x 1.28" W x 1.28" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney Harris 1/2" Petite Café Window Curtain Rod is a simple way to add style to smaller windows1/2" diameter curtain rod adjusts from 48-86" to fit your window and projects 2.75” from the wallFor use with lightweight café curtains, sheers, and valances in your kitchen or bathroomSteel rod in matte black finish with decorative clear acrylic finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS HYMAN 48x72 WD Roll Up Blind (3321246)
- FLASH FURNITURE Rectangle Natr Lam Table, Rctngl w/Rnd Base, 30"x60", 30" W, 60" L, 31.125" H, Laminate Top (XU-NATTB-3060-TR18-GG)
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-D-GG)
- LORELL Privacy Panel, Acoustic, f/Dbl Sit-Stand, 47.2"x0.79"x23.6", LGY (LLR25961)
- KENNEY MFG SLIP ON PIN HOOK 14PK (KN1041)
- KENNEY MFG Curtain Rod, 1 in Dia, 48 to 86 in L, Steel, White (KN527)
- KENNEY MFG Kenney 1764141 120 in. Nickel Silver Fast Fit Jayden Curtain Rod (1764141)
- KENNEY MFG 2848 BLK Tension Rod (KN631/5NP)
- KENNEY MFG Kenney Walden 1" Premium Decorative Window Curtain Rod, 48-86", Pewter (KN85166)
- KENNEY MFG TENSION ROD SLVR 48"" (KN613)
- KD ENCIMERA 0.625 in. Aria Curtain Rod with 48 to 84 in. Extension, Black (KD3720199)
- Kenney Mfg Rods and Hardware