Shop All Rods and Hardware
Kenney Mfg
Kenney Davenport 1/2" Petite Café Decorative Window Curtain Rod, 48-86", Brushed Nickel
Mfr # KN55971
Zoro # G001207467
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenney Mfg
- MFR # KN55971
- Zoro # G001207467
- UPC # 42437951364
- Country of Origin China
- Category Rods and Hardware
Description
Add a touch of style to your home with the Davenport Petite Café Window Curtain Rod by Kenney.
The 1/2 inch diameter Davenport curtain rod in brushed nickel is a simple way to add style to smaller windows. Use in your kitchen and bathroom to hang lightweight café curtains, sheers, and valances. The telescoping rod adjusts from 48 inches to 86 inches to fit your window and projects 2.75 inches from the wall. It is ideal for hanging curtains with pockets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative molded plastic finials (1.68" L x 1.15" W x 1.15" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney Davenport 1/2" Petite Café Window Curtain Rod is a simple way to add style to smaller windows1/2" diameter curtain rod adjusts from 48-86" to fit your window and projects 2.75” from the wallFor use with lightweight café curtains, sheers, and valances in your kitchen or bathroomSteel rod in brushed nickel finish with decorative molded plastic finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions
The 1/2 inch diameter Davenport curtain rod in brushed nickel is a simple way to add style to smaller windows. Use in your kitchen and bathroom to hang lightweight café curtains, sheers, and valances. The telescoping rod adjusts from 48 inches to 86 inches to fit your window and projects 2.75 inches from the wall. It is ideal for hanging curtains with pockets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative molded plastic finials (1.68" L x 1.15" W x 1.15" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney Davenport 1/2" Petite Café Window Curtain Rod is a simple way to add style to smaller windows1/2" diameter curtain rod adjusts from 48-86" to fit your window and projects 2.75” from the wallFor use with lightweight café curtains, sheers, and valances in your kitchen or bathroomSteel rod in brushed nickel finish with decorative molded plastic finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillowcase, Queen, White, 44" W, 40" L, PK12 (1A38073)
- ASHLEY PRODUCTIONS Steel Hand Bell, 4", PK6 (10050)
- BIGGIES SCENES Window Well Scenes-Garden, 100 in wide x 60 in high (BG-WW-GDN-100)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3060-T2222-GG)
- KENNEY MFG Kenney Davenport 1/2" Petite Café Decorative Window Curtain Rod, 48-86", Brushed Brass (KN55973)
- KENNEY MFG Kenney 1764141 120 in. Nickel Silver Fast Fit Jayden Curtain Rod (1764141)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 48-84", Black (KN90031)
- KENNEY MFG 14PK XLong Pin On Hook (KN1007NP)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Oil Rubbed Bronze (KN71701V1)
- KENNEY MFG TENSION ROD BRWN 75"" (KN621)
- KD ENCIMERA Heavy Duty Traverse Rod with 84 to 156 in. Center Open, White (KD3179934)
- Kenney Mfg Rods and Hardware