Shop All Rods and Hardware
Kenney Mfg
Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", White
Mfr # KN71703V1
Zoro # G501207424
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenney Mfg
- MFR # KN71703V1
- Zoro # G501207424
- UPC # 42437018722
- Country of Origin China
- Category Rods and Hardware
Description
Add a touch of style to your home with the Chelsea 5/8" Standard Decorative Window Curtain Rod by Kenney®.
The 5/8 inch diameter Chelsea curtain rod in white features matching decorative ball finial ends. Use in your bedroom or living room to hang light to medium weight curtains. The telescoping rod adjusts from 48 inches to 86 inches to fit your window and projects 3 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative ball finials (1.78" L x 1.48" W x 1.48" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney® Chelsea 5/8" Standard Decorative Window Curtain Rod features ball finial ends5/8" diameter curtain rod adjusts from 48-86" to fit your window and projects 3" from the wallFor use with light to medium weight curtains in your bedroom or living roomSteel rod in white finish with decorative ball finial ends and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions
The 5/8 inch diameter Chelsea curtain rod in white features matching decorative ball finial ends. Use in your bedroom or living room to hang light to medium weight curtains. The telescoping rod adjusts from 48 inches to 86 inches to fit your window and projects 3 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative ball finials (1.78" L x 1.48" W x 1.48" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney® Chelsea 5/8" Standard Decorative Window Curtain Rod features ball finial ends5/8" diameter curtain rod adjusts from 48-86" to fit your window and projects 3" from the wallFor use with light to medium weight curtains in your bedroom or living roomSteel rod in white finish with decorative ball finial ends and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Mountain, 100 in wide x 60 in high (BG-WW-MTN-100)
- UMBRA Cappa Nickel Silver Double Curtain Rod 120 in. L X 180 in. L (1014402-411)
- SHEPHERD HARDWARE Shepherd 1/2 In. Hi-Tip Rubber Furniture Leg Tip (3210)
- FLEMING SUPPLY Fleming Supply Heated Car Blanket, 12V Electric Fleece Travel Throw for Cars, Trucks (Green/Black) (914405MHG)
- KENNEY MFG Kenney Adjustable Curtain Rod 72 in. L White (KN609C/10V1H)
- KENNEY MFG Kenney Layla 1" Value Decorative Window Curtain Rod, 30-84", Black (KN87002V1NP)
- KENNEY MFG TENSION ROD BRWN 75"" (KN621)
- KENNEY MFG Kenney Seville 5/8" Standard Decorative Window Curtain Rod, 48-86", Oil Rubbed Bronze (KN75351NP)
- KENNEY MFG Kenney Walden 1" Premium Decorative Window Curtain Rod, 48-86", Pewter (KN85166)
- KENNEY MFG Kenney Crenshaw 5/8" Standard Decorative Window Curtain Rod, 28-48", Oil Rubbed Bronze (KN75305NP)
- SEYMOUR OF SYCAMORE Seymour of Sycamore 98-16 Spruce Primers; Black (SEY-98-16)
- Kenney Mfg Rods and Hardware