Shop All Rods and Hardware
Kenney Mfg
Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Weathered Brown
Mfr # KN71707
Zoro # G201207489
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenney Mfg
- MFR # KN71707
- Zoro # G201207489
- UPC # 42437018760
- Country of Origin China
- Category Rods and Hardware
Description
Add a touch of style to your home with the Chelsea Standard Decorative Window Curtain Rod by Kenney.
The 5/8 inch diameter Chelsea curtain rod in weathered brown features matching ball finial ends. Use in your kitchen, bedroom, dining room, and living room to hang light to medium weight curtains. The telescoping rod adjusts from 48 inches to 86 inches to fit your window and projects 3 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative ball finials (1.78" L x 1.48" W x 1.48" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney® Chelsea 5/8" Standard Decorative Window Curtain Rod features ball finial ends5/8" diameter curtain rod adjusts from 48-86" to fit your window and projects 3" from the wallFor use with light to medium weight curtains in your kitchen, bedroom, dining room, and living roomSteel rod in weathered brown finish with decorative ball finial ends and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions
The 5/8 inch diameter Chelsea curtain rod in weathered brown features matching ball finial ends. Use in your kitchen, bedroom, dining room, and living room to hang light to medium weight curtains. The telescoping rod adjusts from 48 inches to 86 inches to fit your window and projects 3 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative ball finials (1.78" L x 1.48" W x 1.48" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney® Chelsea 5/8" Standard Decorative Window Curtain Rod features ball finial ends5/8" diameter curtain rod adjusts from 48-86" to fit your window and projects 3" from the wallFor use with light to medium weight curtains in your kitchen, bedroom, dining room, and living roomSteel rod in weathered brown finish with decorative ball finial ends and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Faron Traditional Farmhouse Two-Tone Distressed White Finished Wood 3-Drawer Storage Cabinet (188-11730-ZORO)
- LORELL Lcd Wall/Alarm ClockDigital (LLR60998)
- BAXTON STUDIO Daymond Mid-Century Dark Brown Faux Leather and Walnut Brown Wood 2-PC Dining Nook Banquette Set (186-11349-Zoro)
- BACK2BASICS Window Garden 60 x 30 in. Tier - Ecru (BA2585535)
- KENNEY MFG Curtain Rod, 34 in Dia, 66 to 120 in L, Metal, Brushed Nickel (KN80103)
- KENNEY MFG Kenney Davenport 1/2" Petite Café Decorative Window Curtain Rod, 28-48", White (KN55250)
- KENNEY MFG Tension Rod Brwn 48" (KN620NP)
- KENNEY MFG ROD SUPPORT HOOK 2"" (KN87011)
- KENNEY MFG Kenney Mission 1" Premium Decorative Window Double Curtain Rod, 66-120", Oil Rubbed Bronze (KN85064)
- KENNEY MFG Tension Rod 28-48Offwht (KN631/1)
- KENNEY MFG Curtain Rod, 1 in Dia, 28 to 48 in L, Steel, White (KN526)
- Kenney Mfg Rods and Hardware