Kenney Mfg

Kenney Beckett 5/8" Standard Decorative Window Curtain Rod, 28-48", Weathered Brown


product price: $12.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add a touch of style to your home with the Beckett Standard Decorative Window Curtain Rod by Kenney.
The 5/8 inch diameter Beckett curtain rod in weathered brown features matching soft square shaped finial ends. Use in your kitchen, bedroom, dining room, and living room to hang light to medium weight curtains. The telescoping rod adjusts from 28 inches to 48 inches to fit your window and projects 3 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative soft square finials (1.94" L x 1.45" W x 1.45" H), two mounting brackets, screws, drywall anchors, and installation instructions.
The Kenney Beckett 5/8" Standard Decorative Window Curtain Rod features soft square shaped finial ends5/8" diameter curtain rod adjusts from 28-48" to fit your window and projects 3" from the wallFor use with light to medium weight curtains in your kitchen, bedroom, dining room, and living roomSteel rod in weathered brown finish with decorative soft square finial ends and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, screws, drywall anchors, and installation instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.