Kenney Mfg

Kenney Ball 5/8" Standard Decorative Window Double Curtain Rod, 36-66", Matte Black


product price: $21.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add a touch of style to your home with a Ball Standard Decorative Window Double Curtain Rod by Kenney.
The 5/8 inch diameter Ball finial double curtain rod in matte black adds a layered look to your windows. Layering curtains gives you more control over how much light to let into your room throughout the day and provides more insulation during colder months. To layer, place heavier, decorative curtains on the front rod and lighter, sheer curtains on the back rod. Use on larger windows and in larger rooms, like your bedroom or living room, to hang light to medium weight curtains.
The telescoping rods adjust from 36 inches to 66 inches to fit your window and comes with double rod brackets. The front rod projects 4.3 inches from the wall, while the back rod projects 1.5 inches. This double rod is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: two telescoping steel curtain rods with decorative finials (2.07" L x 1.56" W x 1.56" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney Ball 5/8" Standard Decorative Window Double Curtain Rod adds a layered look to your windowDouble curtain rod adjusts from 36-66" with the front rod projecting 4.3" from the wall and the back rod projecting 1.5" from the wallFor use with light to medium curtains for larger windows in your bedroom, living room, and dining roomSteel double rod in matte black finish with decorative finials and matching mounting hardwareIncludes: two telescoping curtain rods with finials, two double rod brackets, one center support, screws, drywall anchors, and installation instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.