Shop All Rods and Hardware
Kenney Mfg
Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 28-48", Brushed Nickel
Mfr # KN90020
Zoro # G201207526
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenney Mfg
- MFR # KN90020
- Zoro # G201207526
- UPC # 42437007894
- Country of Origin China
- Category Rods and Hardware
Description
Add a touch of style inside or outside of your home with the Adler Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod by Kenney.
The 5/8 inch diameter Adler curtain rod features a modern industrial pipe design that wraps around your window, blocking sidelight and enhancing privacy. The added rust-resistant coating makes this an ideal solution for inside or outside your home. Ceiling or wall mount this rod on larger windows, in larger rooms, on your deck, or in a pergola to hang light to medium weight curtains. The telescoping rod adjusts from 28 to 48 inches to fit your window and projects 3.5 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops.
Drapery Hardware Set Includes: one telescoping steel curtain rod, screws, drywall anchors, and installation instructions.
The 5/8" Adler Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod can be wall or ceiling mounted, indoors or out5/8" diameter curtain rod adjusts from 28-48" and projects 3.5”For use with light to medium weight curtains in larger rooms or outside your homeSteel industrial designed wrap around curtain rod in brushed nickel textured finish with matching hardwareIncludes: One telescoping curtain rod, screws, drywall anchors, and installation instructions
The 5/8 inch diameter Adler curtain rod features a modern industrial pipe design that wraps around your window, blocking sidelight and enhancing privacy. The added rust-resistant coating makes this an ideal solution for inside or outside your home. Ceiling or wall mount this rod on larger windows, in larger rooms, on your deck, or in a pergola to hang light to medium weight curtains. The telescoping rod adjusts from 28 to 48 inches to fit your window and projects 3.5 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops.
Drapery Hardware Set Includes: one telescoping steel curtain rod, screws, drywall anchors, and installation instructions.
The 5/8" Adler Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod can be wall or ceiling mounted, indoors or out5/8" diameter curtain rod adjusts from 28-48" and projects 3.5”For use with light to medium weight curtains in larger rooms or outside your homeSteel industrial designed wrap around curtain rod in brushed nickel textured finish with matching hardwareIncludes: One telescoping curtain rod, screws, drywall anchors, and installation instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - 48"L / Grey / Black Metal Hall Console (I 3576)
- BESTAR Bestar Pro-Biz 183W 6-Person Office Cubicles with Low Privacy Panels in white (100873C-17)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Hickory (6199H)
- ZORO SELECT Shower Curtain, Cotton Duck, White, 36 in W, 72 in L (4EEY7)
- KENNEY MFG Kenney Walden 1" Premium Decorative Window Curtain Rod, 48-86", Pewter (KN85166)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Oil Rubbed Bronze (KN71700V1)
- KENNEY MFG Kenney Davenport 1/2" Petite Café Decorative Window Curtain Rod, 48-86", Brushed Brass (KN55973)
- KENNEY MFG 14PK Drapery Pin Hook (KN1002NP)
- KENNEY MFG Kenney Valencia 5/8” Standard Decorative Window Curtain Rod, 28-48", Satin Nickel (KN65400)
- KENNEY MFG ADJ BRACKET SILVER 3/4"" (KN85293)
- FRIEDLAND Outside Roller Brckt 1Pr (55P-1PR)
- Kenney Mfg Rods and Hardware