Shop All Pegboard Hooks
Kennedy
Wrench Set Holder, 2" L, 5 -1/2" W
Mfr # 99841
Zoro # G9209971
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 5 1/2 in
- Overall Depth 2 in
- Overall Height 1 3/4 in
- Number of Hooks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 99841
- Zoro # G9209971
- UPC # 24821998414
- Country of Origin Korea, Republic of
- Category Pegboard Hooks
Dimensions
Overall Width | 5 1/2 in |
Overall Depth | 2 in |
Overall Height | 1 3/4 in |
Hole Size | 3/8 in |
Height | 7" |
Length | 2" |
Width | 5 -1/2" |
Overall Length | 7 in |
Hook Depth | 7 in |
For Pegboard Hole Size | 3/8 in |
Description
Wrench Set Holder, Number of Hooks 1, Overall Height 1 3/4 in, Overall Length 7 in, Overall Width 5 1/2 in, 7 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Wrenches, Surface, Locking Clip Locking System, Circle For Pegboard Hole Shape, Steel, Gray, Powder Coated, Toolholder Accessory Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 75 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 16-3/4 in W, 7 in H, 14-5/8 in L, Yellow (PB30250-21)
- ECONOCO 24'' Black Shelf For Grid, Pack Of 10 (BSK24V/B)
- DECADE PRODUCTS Red Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M011000-108)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 1 11/16 in H x 6-1/8 in W (5130CL)
- KENNEDY Hammer/Wrench Tool Holder, 1-3/8" W (99831)
- KENNEDY Single Rod Pegboard Hook, 2" L, 2 -1/4" W (99828)
- KENNEDY Single Rod Pegboard Hook, 6" L, 3/4" W (99825)
- KENNEDY Hammer/Wrench Tool Holder, 2 -1/8" W (99832)
- KENNEDY Single Rod Pegboard Hook, 2" L, 2 -1/4" W (99829)
- KENNEDY Single Ring Tool Holder, 3" L, 2 -1/4" W (99839)
- KENNEDY Single Rod Pegboard Hook, 1" L, 3/4" W (99820)
- Kennedy Pegboard Hooks