Shop All Gate Valves
Kennedy Valve
8" Gate Valve 350 PSI
Mfr # 7000360204
Zoro # G104290922
product price: $1,898.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,898.99
Free 30-Day Returns
Key Features
- Max. Pressure 350
- Stem Type Non-Rising
- Color - Drains Orange
- Standards ASTM B584 ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy Valve
- MFR # 7000360204
- Zoro # G104290922
- UPC # 652808073436
- Country of Origin United States
- Category Gate Valves
Details
Max. Pressure | 350 |
Stem Type | Non-Rising |
Color - Drains | Orange |
Standards | ASTM B584 ASTM A479 |
Description
Kennedy Valve Series 5000 Resilent Wedge Gate Valve 350 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Repair Coupling, 4.3 psi (DX5001-66RC)
- STA-RITE Trap Cover (C3-185P)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing, Inside Dia.: 0.305" (3ACV1)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 3/8" MBSPT (ZUSA-PTC-PBT-46)
- KENNEDY VALVE 2 1/2" Gate Valve 1/2" TAP 350 PSI (7000361500)
- KENNEDY VALVE 4" Gate Valve 1/2 TAP 200 PSI (7000360806)
- KENNEDY VALVE Indicator Post B F/4-12" Gate Valve (7000360500)
- KENNEDY VALVE CI WALL Indicator Post F4-12" Gate Valve (7000360520)
- KENNEDY VALVE 6" Gate Valve 350 PSI (7000360102)
- KENNEDY VALVE 4" Gate Valve 350 PSI (7000360200)
- SHARPE VALVES Gate Valve, Class 800, 1/2 In. (4371003840)
- Kennedy Valve Valves