Shop All Gate Valves
Kennedy Valve
8" Gate Valve 350 PSI
Mfr # 7000360144
Zoro # G304290982
product price: $2,000.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,000.99
Free 30-Day Returns
Key Features
- Max. Pressure 350
- Color - Drains Orange
- Standards ASTM B584 ASTM A479
- Stem Type Non-Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy Valve
- MFR # 7000360144
- Zoro # G304290982
- UPC # 652808073337
- Country of Origin United States
- Category Gate Valves
Details
Max. Pressure | 350 |
Color - Drains | Orange |
Standards | ASTM B584 ASTM A479 |
Stem Type | Non-Rising |
Description
Kennedy Valve Series 5000 Resilent Wedge Gate Valve 350 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT ABS 3""SPIGXFPT (ABS00105100)
- DELTA Dryden Tub Spout - Non-Diverter (RP100747CZ)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/2 x 3 (793LY5)
- KINGSTON BRASS BAR1111BB Water Onyx 24" X 5/8" OD Towel Bar Only, Brushed Brass (BAR1111BB)
- KENNEDY VALVE 8" Gate Valve 3/4" TAP 350 PSI (7000360948)
- KENNEDY VALVE 2 1/2" Gate Valve 1/2 TAP 200 PSI (7000360802)
- KENNEDY VALVE 2 1/2" Gate Valve 1/2" TAP 350 PSI (7000361500)
- KENNEDY VALVE 4" Gate Valve 1/2 TAP 200 PSI (7000360806)
- KENNEDY VALVE 6" Gate Valve 3/4" TAP 350 PSI (7000361506)
- KENNEDY VALVE 4" Gate Valve 3/4" TAP 200 PSI (7000361102)
- LEGEND VALVE 3/4" S-401 NO LEAD GATE VALVE (104-404NL)
- Kennedy Valve Gate Valves