Shop All Gate Valves
Kennedy Valve
8" Gate Valve 3/4" TAP 350 PSI
Mfr # 7000360948
Zoro # G804290918
product price: $1,946.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,946.99
Free 30-Day Returns
Key Features
- Max. Pressure 350
- Stem Type OS&Y
- Color - Drains Orange
- Standards ASTM B584 ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy Valve
- MFR # 7000360948
- Zoro # G804290918
- UPC # 652808074082
- Country of Origin United States
- Category Gate Valves
Details
Max. Pressure | 350 |
Stem Type | OS&Y |
Color - Drains | Orange |
Standards | ASTM B584 ASTM A479 |
Description
Kennedy Valve Series 5000 Resilent Wedge Gate Valve 350 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1-1/2" (4307000864)
- PFISTER Pfister Rhen T&S Only Trim Kit, Must Order 0X8 Valve Separately Chrome (R89-1RHC)
- APOLLO VALVES Safety Relief Valve, 1-1/4x1-1/2 In, 15psi (13213B15)
- ANVIL Female NPT x Male NPT Forged Steel Bushing (0361333909)
- KENNEDY VALVE 6" Gate Valve 3/4" TAP 200 PSI (7000361104)
- KENNEDY VALVE 10" Gate Valve 3/4 TAPS 200 PSI (7000360268)
- KENNEDY VALVE 12" FLANGED Gate Valve 3/4" TAP 200 PSI Tamper Switch (7000360912)
- KENNEDY VALVE 10" Gate Valve 3/4" TAP 350 PSI (7000361510)
- KENNEDY VALVE 6" Gate Valve 350 PSI (7000360142)
- KENNEDY VALVE 10" Gate Valve 350 PSI (7000360146)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (299912)
- Kennedy Valve Valves