Shop All Gate Valves
Kennedy Valve
8" Gate Valve 3/4" TAP 200 PSI Tamper Switch
Mfr # 7000361008
Zoro # G504290997
product price: $2,298.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,298.99
Free 30-Day Returns
Key Features
- Max. Pressure 200
- Color - Drains Orange
- Standards ASTM B584 & ASTM A479
- Stem Type OS&Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy Valve
- MFR # 7000361008
- Zoro # G504290997
- UPC # 652808074143
- Country of Origin United States
- Category Gate Valves
Details
Max. Pressure | 200 |
Color - Drains | Orange |
Standards | ASTM B584 & ASTM A479 |
Stem Type | OS&Y |
Description
Kennedy Valve Series 7000 Resilent Wedge Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Legris by Push-In Connector Wye, 1/4 in Nominal, Tube, 290 psi Pressure, Nylon, Domestic (31405600)
- ZORO SELECT 1" Female Coupler x FNPT 316 SS Coupler (3LW99)
- KOHLER Staccato 33" X 22" X 8-5/16" Top-Mou, Drop In Mount, 1 Hole, Stainless Finish (3361-1-NA)
- GREEN GOBBLER GGDC3SEMR Drain Opening Pacs, Powder, OffWhite, 825 oz Pack (G0010DA)
- KENNEDY VALVE 6" Gate Valve 3/4" TAP 350 PSI (7000360946)
- KENNEDY VALVE 6" Gate Valve 350 PSI (7000360102)
- KENNEDY VALVE 4" Gate Valve 350 PSI (7000360200)
- KENNEDY VALVE 10" Gate Valve 350 PSI (7000360146)
- KENNEDY VALVE 4" Gate Valve 1/2 TAP 200 PSI (7000360806)
- KENNEDY VALVE 8" Gate Valve 3/4" TAP 200 PSI (7000361106)
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In., FNPT, Bronze (148 2)
- Kennedy Valve Valves