Shop All Gate Valves
Kennedy Valve
8" Gate Valve 3/4" TAP 200 PSI
Mfr # 7000361106
Zoro # G104290878
product price: $2,165.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,165.99
Free 30-Day Returns
Key Features
- Max. Pressure 200
- Stem Type OS&Y w/ Tamper
- Standards ASTM B584 & ASTM A479
- Color - Drains Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy Valve
- MFR # 7000361106
- Zoro # G104290878
- UPC # 652808074259
- Country of Origin United States
- Category Gate Valves
Details
Max. Pressure | 200 |
Stem Type | OS&Y w/ Tamper |
Standards | ASTM B584 & ASTM A479 |
Color - Drains | Orange |
Description
Kennedy Valve Series 7000 Resilent Wedge Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K7160-32X25)
- KINGSTON BRASS Hand Shower Holder, Polished Chrome, Wall Mount (K171A1)
- ZORO SELECT 1/2" MNPT x 2 ft TBE Black Pipe Sch 160 (82418)
- NIBCO 4" x 3" NOM C Copper Reducer (600R 4x3)
- KENNEDY VALVE 4" Gate Valve 1/2 TAP 200 PSI (7000360806)
- KENNEDY VALVE 2 1/2" Gate Valve 1/2 TAP 200 PSI (7000360802)
- KENNEDY VALVE 12" FLANGED Gate Valve 3/4" TAP 200 PSI Tamper Switch (7000360912)
- KENNEDY VALVE Indicator Post E F/18-24" Gate Valve (7000360650)
- KENNEDY VALVE WALL Indicator Post 14-16" Gate Valve (7000360540)
- KENNEDY VALVE 6" Gate Valve 350 PSI (7000360142)
- LEGEND VALVE 4 T-303 OSY CAST IRON GATE VLV (116-124)
- Kennedy Valve Valves