Shop All Check Valves
Kennedy Valve
6" WAFER CHECK VALVE 300PSI
Mfr # 7000361202
Zoro # G204290983
Free Shipping & Returns
$1,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Water Pressure 200 Fire
- Standards ASTM A479
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kennedy Valve
- MFR # 7000361202
- Zoro # G204290983
- UPC # 652808074358
- Country of Origin United States
- Category Check Valves
Details
Max. Water Pressure | 200 Fire |
Standards | ASTM A479 |
Color | Orange |
Description
Kennedy Valve Series 8000 Resilent Wedge Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Union (4PGA9)
- WATTS Pressure Regulator, 1/2 In, 10 to 25 psi (1156F-A)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Matte Black (574T-BL-DST)
- ZORO SELECT Reduce Coupling, 2-1/2"x2", 150,304, Thrd (4381032610)
- KENNEDY VALVE 2 1/2" FLANGED SWING CHECK VALVE 175 PSI (7000361140)
- KENNEDY VALVE 6" FLANGED SWING CHECK VALVE 175 PSI (7000361146)
- KENNEDY VALVE 8" FLANGED SWING CHECK VALVE 175 PSI (7000361148)
- KENNEDY VALVE 4" FLANGED SWING CHECK VALVE 175 PSI (7000361144)
- KENNEDY VALVE 12" FLANGED SWING CHECK VALVE 175 PSI (7000361152)
- SMITH-COOPER 3/4" Brass Inline Check Valve (4347003720)
- CHAMPION 6" Flanged Ductile Iron Wafer Check Valve (6SD12-LSBS-P)
- Kennedy Valve Valves