Shop All Gate Valves
Kennedy Valve
6" Gate Valve 350 PSI
Mfr # 7000360142
Zoro # G704290933
product price: $1,214.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,214.99
Free 30-Day Returns
Key Features
- Max. Pressure 350
- Standards ASTM B584 ASTM A479
- Stem Type Non-Rising
- Color - Drains Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy Valve
- MFR # 7000360142
- Zoro # G704290933
- UPC # 652808073320
- Country of Origin United States
- Category Gate Valves
Details
Max. Pressure | 350 |
Standards | ASTM B584 ASTM A479 |
Stem Type | Non-Rising |
Color - Drains | Orange |
Description
Kennedy Valve Series 5000 Resilent Wedge Gate Valve 350 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK (11R10S)
- ZURN 1/2" Tub and Shower Valve, Chrome (TPK7200-SS)
- JONES STEPHENS Oil Rubbed Bronze 3/8" x 12" Closet Supply Tube (S4403RB)
- TAYMOR 45" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230042)
- KENNEDY VALVE CI WALL Indicator Post F4-12" Gate Valve (7000360520)
- KENNEDY VALVE 6" Gate Valve 3/4" TAP 350 PSI (7000361046)
- KENNEDY VALVE 6" Gate Valve 3/4" TAP 350 PSI (7000360946)
- KENNEDY VALVE 8" Gate Valve 3/4" TAP 200 PSI (7000361106)
- KENNEDY VALVE 2 1/2" Gate Valve 1/2" TAP 350 PSI (7000361500)
- KENNEDY VALVE 8" Gate Valve 3/4" TAP 350 PSI (7000360948)
- LEGEND VALVE 5" T-301 CAST IRON GATE VALVE (116-105)
- Kennedy Valve Gate Valves