Shop All Gate Valves
Kennedy Valve
6" Gate Valve 350 PSI
Mfr # 7000360102
Zoro # G604290965
product price: $1,259.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,259.99
Free 30-Day Returns
Key Features
- Max. Pressure 350
- Standards ASTM B584 ASTM A479
- Stem Type Non-Rising
- Color - Drains Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy Valve
- MFR # 7000360102
- Zoro # G604290965
- UPC # 652808073238
- Country of Origin United States
- Category Gate Valves
Details
Max. Pressure | 350 |
Standards | ASTM B584 ASTM A479 |
Stem Type | Non-Rising |
Color - Drains | Orange |
Description
Kennedy Valve Series 5000 Resilent Wedge Gate Valve 350 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KB821 Single-Handle Widespread Kitchen Faucet, Polished Chrome (KB821)
- OATEY WATER HEATER PAN 24""ALUM (34153)
- STREAMLINE Copper Pressure Fittings (W 01622CB)
- WHEDON Showerhead Savershower Chrome (USD2C/DS2C)
- KENNEDY VALVE 4" Gate Valve 3/4" TAP 200 PSI (7000361102)
- KENNEDY VALVE 6" Gate Valve 3/4" TAP 350 PSI (7000360946)
- KENNEDY VALVE 4" Gate Valve 350 PSI (7000360040)
- KENNEDY VALVE 6" Gate Valve 3/4" TAP 350 PSI (7000361046)
- KENNEDY VALVE 4" Gate Valve 3/4" TAP 350 PSI (7000361044)
- KENNEDY VALVE 12" FLANGED Gate Valve 3/4" TAP 200 PSI Tamper Switch (7000360912)
- LEGEND VALVE 12" T-303 OSY CAST IRON GATE V (116-129)
- Kennedy Valve Valves