Shop All Gate Valves
Kennedy Valve
6" Gate Valve 3/4" TAP 350 PSI
Mfr # 7000361506
Zoro # G804290932
product price: $1,208.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,208.99
Free 30-Day Returns
Key Features
- Max. Pressure 350
- Stem Type OS&Y
- Color - Drains Orange
- Standards ASTM B584 ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy Valve
- MFR # 7000361506
- Zoro # G804290932
- UPC # 652808074877
- Country of Origin United States
- Category Gate Valves
Details
Max. Pressure | 350 |
Stem Type | OS&Y |
Color - Drains | Orange |
Standards | ASTM B584 ASTM A479 |
Description
Kennedy Valve Series 5000 Resilent Wedge Gate Valve 350 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (G-F600-38)
- ZORO SELECT 3/4" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (464-080)
- WATTS Evaporative Cooler Valve and Float (C3/8TF)
- PARKER 3/4" Compression 316 SS Nut (12 BU-SS)
- KENNEDY VALVE 6" Gate Valve 3/4" TAP 350 PSI (7000361046)
- KENNEDY VALVE Indicator Post B F/4-12" Gate Valve (7000360500)
- KENNEDY VALVE 6" Gate Valve 350 PSI (7000360102)
- KENNEDY VALVE 4" Gate Valve 350 PSI (7000360040)
- KENNEDY VALVE WALL Indicator Post 14-16" Gate Valve (7000360540)
- KENNEDY VALVE 4" Gate Valve 3/4" TAP 350 PSI (7000361044)
- MERIT BRASS CO 1 In. Stainless Steel Gate Valve - 200 PSI (VGT102-16)
- Kennedy Valve Gate Valves