Shop All Gate Valves
Kennedy Valve
6" Gate Valve 3/4" TAP 350 PSI
Mfr # 7000361046
Zoro # G604290958
product price: $1,507.99
/ea
Free Shipping & Returns
$1,507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 350
- Color - Drains Orange
- Stem Type OS&Y
- Standards ASTM B584 ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy Valve
- MFR # 7000361046
- Zoro # G604290958
- UPC # 652808074198
- Country of Origin United States
- Category Gate Valves
Details
Max. Pressure | 350 |
Color - Drains | Orange |
Stem Type | OS&Y |
Standards | ASTM B584 ASTM A479 |
Description
Kennedy Valve Series 5000 Resilent Wedge Gate Valve 350 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO O Rings And Gaskets For 12702A Banjo Pum (12999A)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (1PNT2)
- ELKAY Sink, Bowl (D225193)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (25999LF-SS)
- KENNEDY VALVE 6" Gate Valve 3/4" TAP 350 PSI (7000361506)
- KENNEDY VALVE 6" Gate Valve 3/4" TAP 350 PSI (7000360946)
- KENNEDY VALVE 8" Gate Valve 350 PSI (7000360144)
- KENNEDY VALVE 4" Gate Valve 350 PSI (7000360200)
- KENNEDY VALVE 10" Gate Valve 350 PSI (7000360146)
- KENNEDY VALVE 12" Gate Valve 3/4 TAP 200 PSI (7000360814)
- LEGEND VALVE 3" T-401 GATE VALVE (104-310)
- Kennedy Valve Gate Valves