Shop All Gate Valves
Kennedy Valve
6" Gate Valve 3/4" TAP 350 PSI
Mfr # 7000360946
Zoro # G104290939
product price: $1,507.99
/ea
Free Shipping & Returns
$1,507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 350
- Standards ASTM B584 ASTM A479
- Stem Type OS&Y
- Color - Drains Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy Valve
- MFR # 7000360946
- Zoro # G104290939
- UPC # 652808074075
- Country of Origin United States
- Category Gate Valves
Details
Max. Pressure | 350 |
Standards | ASTM B584 ASTM A479 |
Stem Type | OS&Y |
Color - Drains | Orange |
Description
Kennedy Valve Series 5000 Resilent Wedge Gate Valve 350 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 6 In, 150 psi, PTFE (T06150)
- HOSE MASTER 1/2 In X 8 Ft Cryogenic Hose (G50CNG08)
- LEGEND VALVE 1-1/4" x 1/2" PRESS REDUCING C (450-535P)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22005)
- KENNEDY VALVE 4" Gate Valve 350 PSI (7000360200)
- KENNEDY VALVE 6" Gate Valve 3/4" TAP 350 PSI (7000361506)
- KENNEDY VALVE 8" Gate Valve 350 PSI (7000360204)
- KENNEDY VALVE Indicator Post B F/4-12" Gate Valve (7000360500)
- KENNEDY VALVE 6" Gate Valve 350 PSI (7000360102)
- KENNEDY VALVE 8" Gate Valve 350 PSI (7000360144)
- LEGEND VALVE 3" T-400 GATE VALVE (104-470)
- Kennedy Valve Valves