Shop All Gate Valves
Kennedy Valve
6" Gate Valve 3/4" TAP 200 PSI
Mfr # 7000361104
Zoro # G704290919
product price: $1,735.99
/ea
Free Shipping & Returns
$1,735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 200
- Standards ASTM B584 & ASTM A479
- Stem Type OS&Y w/ Tamper
- Color - Drains Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy Valve
- MFR # 7000361104
- Zoro # G704290919
- UPC # 652808074242
- Country of Origin United States
- Category Gate Valves
Details
Max. Pressure | 200 |
Standards | ASTM B584 & ASTM A479 |
Stem Type | OS&Y w/ Tamper |
Color - Drains | Orange |
Description
Kennedy Valve Series 7000 Resilent Wedge Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Honesty Rite-Temp Valve Trim (TS99761-4-BL)
- CHICAGO FAUCET Washer, 250-027JKRBF (250-027JKRBF)
- B & K Univ Toilet Seal No Wax (7530P8)
- NIBCO 3/4" x 5/8" NOM FTG x C Copper Reducer (600-2 3/4X5/8)
- KENNEDY VALVE 4" Gate Valve 1/2 TAP 200 PSI (7000360806)
- KENNEDY VALVE 8" Gate Valve 350 PSI (7000360144)
- KENNEDY VALVE Indicator Post E F/18-24" Gate Valve (7000360650)
- KENNEDY VALVE 12" FLANGED Gate Valve 3/4" TAP 200 PSI Tamper Switch (7000360912)
- KENNEDY VALVE 8" Gate Valve 3/4" TAP 200 PSI Tamper Switch (7000361008)
- KENNEDY VALVE 4" Gate Valve 350 PSI (7000360200)
- SHARPE VALVES Gate Valves, 300# Flanged, 2-1/2" Size (4371005210)
- Kennedy Valve Valves