Shop All Gate Valves
Kennedy Valve
4" Gate Valve 350 PSI
Mfr # 7000360200
Zoro # G404291001
product price: $937.99
/ea
Free Shipping & Returns
$937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 350
- Standards ASTM B584 ASTM A479
- Color - Drains Orange
- Stem Type Non-Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy Valve
- MFR # 7000360200
- Zoro # G404291001
- UPC # 652808073412
- Country of Origin United States
- Category Gate Valves
Details
Max. Pressure | 350 |
Standards | ASTM B584 ASTM A479 |
Color - Drains | Orange |
Stem Type | Non-Rising |
Description
Kennedy Valve Series 5000 Resilent Wedge Gate Valve 350 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" Compression-Align Brass Union 25PK (62CA-2)
- PARKER 1/8" Compression Brass Union Tee 10PK (164C-2)
- MILWAUKEE TOOL 3/4" ProPEX Expansion Head (49-16-2406)
- ELKAY Elkay Kit-Retro Filter Mounting Ezh2O (98552C)
- KENNEDY VALVE 2 1/2" Gate Valve 1/2 TAP 200 PSI (7000360802)
- KENNEDY VALVE 4" Gate Valve 350 PSI (7000360040)
- KENNEDY VALVE Indicator Post B F/4-12" Gate Valve (7000360500)
- KENNEDY VALVE 6" Gate Valve 3/4" TAP 350 PSI (7000360946)
- KENNEDY VALVE 8" Gate Valve 3/4" TAP 200 PSI Tamper Switch (7000361008)
- KENNEDY VALVE 8" Gate Valve 3/4" TAP 350 PSI (7000360948)
- MILWAUKEE VALVE Gate Valve, Class 125, 5 In. (2885-M 5)
- Kennedy Valve Gate Valves