Shop All Gate Valves
Kennedy Valve
4" Gate Valve 350 PSI
Mfr # 7000360100
Zoro # G104290984
Free Shipping & Returns
$1,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 350
- Stem Type Non-Rising
- Color - Drains Orange
- Standards ASTM B584 ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kennedy Valve
- MFR # 7000360100
- Zoro # G104290984
- UPC # 652808073221
- Country of Origin United States
- Category Gate Valves
Details
Max. Pressure | 350 |
Stem Type | Non-Rising |
Color - Drains | Orange |
Standards | ASTM B584 ASTM A479 |
Description
Kennedy Valve Series 5000 Resilent Wedge Gate Valve 350 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 250 ft L (NB-4-062)
- TOTO Drake Elongated Universal Height Toilet Bowl Only, Less Seat, Ebony (C776CEF#51)
- ZURN 40" L x 5-3/8"W x 3/4" D Floor Grate (P6-RPSC)
- PRIMELINE TOOLS Shower Door Roller, 3/4 in. Outside Diameter, Plastic Wheel, Steel (10 Pack) (MP6001)
- KENNEDY VALVE 10" Gate Valve 3/4 TAPS 200 PSI (7000360406)
- KENNEDY VALVE 10" Gate Valve 350 PSI (7000360146)
- KENNEDY VALVE WALL Indicator Post 14-16" Gate Valve (7000360540)
- KENNEDY VALVE 4" Gate Valve 350 PSI (7000360040)
- KENNEDY VALVE 2 1/2" Gate Valve 1/2" TAP 350 PSI (7000361500)
- KENNEDY VALVE 6" Gate Valve 350 PSI (7000360102)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., Flange (2885-M 3)
- Kennedy Valve Valves