Shop All Gate Valves
Kennedy Valve
4" Gate Valve 350 PSI
Mfr # 7000360040
Zoro # G504291017
product price: $1,008.99
/ea
Free Shipping & Returns
$1,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 350
- Color - Drains Orange
- Standards ASTM B584 ASTM A479
- Stem Type Non-Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy Valve
- MFR # 7000360040
- Zoro # G504291017
- UPC # 652808073177
- Country of Origin United States
- Category Gate Valves
Details
Max. Pressure | 350 |
Color - Drains | Orange |
Standards | ASTM B584 ASTM A479 |
Stem Type | Non-Rising |
Description
Kennedy Valve Series 5000 Resilent Wedge Gate Valve 350 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element (TG1453 430393)
- ALATERRE FURNITURE Derby 27"W x 29"H Wall Mounted Bath Storage Cabinet with Glass Cabinet Doors (ANDE76WH)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 60 18)
- ZURN 1-1/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (114-SXL)
- KENNEDY VALVE 4" Gate Valve 1/2 TAP 200 PSI (7000360806)
- KENNEDY VALVE 8" Gate Valve 3/4" TAP 200 PSI (7000361106)
- KENNEDY VALVE 12" FLANGED Gate Valve 3/4" TAP 200 PSI Tamper Switch (7000360912)
- KENNEDY VALVE Indicator Post B F/4-12" Gate Valve (7000360500)
- KENNEDY VALVE 12" Gate Valve 3/4 TAP 200 PSI (7000360814)
- KENNEDY VALVE CI WALL Indicator Post F4-12" Gate Valve (7000360520)
- LEGEND VALVE 3/4" T-408 GATE VALVE (104-704)
- Kennedy Valve Gate Valves