Shop All Gate Valves
Kennedy Valve
4" Gate Valve 3/4" TAP 350 PSI
Mfr # 7000361044
Zoro # G304290890
product price: $988.99
/ea
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 350
- Standards ASTM B584 ASTM A479
- Color - Drains Orange
- Stem Type OS&Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy Valve
- MFR # 7000361044
- Zoro # G304290890
- UPC # 652808074181
- Country of Origin United States
- Category Gate Valves
Details
Max. Pressure | 350 |
Standards | ASTM B584 ASTM A479 |
Color - Drains | Orange |
Stem Type | OS&Y |
Description
Kennedy Valve Series 5000 Resilent Wedge Gate Valve 350 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size (8215G050-12/DC)
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-0030)
- SANI-LAV Double Foot Pedal Valve, 1/2 In NPT (105L)
- WOODWARD FAB Round Tube Die, 1-5/8 in. dia., 5 in. CLR (WFBDT1-5/8X5)
- KENNEDY VALVE 10" Gate Valve 3/4 TAPS 200 PSI (7000360268)
- KENNEDY VALVE 2 1/2" Gate Valve 1/2 TAP 200 PSI (7000360802)
- KENNEDY VALVE 8" Gate Valve 3/4" TAP 200 PSI Tamper Switch (7000361008)
- KENNEDY VALVE 6" Gate Valve 350 PSI (7000360142)
- KENNEDY VALVE 4" Gate Valve 350 PSI (7000360040)
- KENNEDY VALVE WALL Indicator Post 14-16" Gate Valve (7000360540)
- LEGEND VALVE 2" T-408 NO LEAD GATE VALVE (104-708NL)
- Kennedy Valve Gate Valves